THHN500BL2500 - THHN 500 STR Blue 2500'

Copper

  • $34997.50 (Per 2,500 Feet)
  • $14.00 (Per Foot)

  • $13,999.00 (Per 1,000 Feet)

  • $34,997.50 (Per 2,500 Feet)

In-Stock: 2,500 available locally (DFW RDC, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN500BL2500
Manufacturer
Copper
Manufacturer's Part Number
55616907
Description
THHN 500 STR Blue 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886901881 / 00032886901881
Weight per unit
1.653 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$14.00 (Per Foot)
Reel
$34,997.50 (Per 2,500 Feet)
Stock Availability
DFW RDC
2,500 Feet (Check another store)
All Stores
22,532 Feet
Resources
Images
 
 
THHN500BL2500 - Small Image
 
THHN500BL2500 - Large Image
 
THHN500BL2500 - Video
Attachments
 
 
THHN500BL2500 - Specification Sheet
Other Links
 
 
THHN500BL2500 - Other
 
THHN500BL2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
500
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
2500
Descriptions
Product Type
THHN 500 STR Cu Sim Be 2500R
extra long description
SWC 55616907 THHN 500 Str Cu SIM Be
Description
THHN 500 STR BLUE 2500'
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Features
Southwire® SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
55616907
Brand
Copper
GTIN
00032886901881
UPC
032886901881
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
minimum qty
2500
Packaging
Weight per foot
1.653
Carton
2500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22,532 Feet

Location search:
These alternate items can be purchased instead of THHN500BL2500.
Jump To:

Similar Items

Similar items are close alternatives to THHN500BL2500, though they may not be 100% alike.

THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Techno...
  • Our Part #: THHN500BLPCS
  • DFW RDC Availability: 1,401 Feet
  • Total Availability: In Stock
  • MFR Part #: THHN500BLPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($14.00) ·
THHN500BLPCS - Copper

DFW RDC Availability: In Stock

Total Availability: In Stock

Book Price

$14.00

Per Foot

QTY:
Feet
Add
THHN 500 STR Blue 1000'
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($13,999.00) ·
THHN500BL1000 - Copper

Check local availability

Total Availability: In Stock

Book Price

$13,999.00

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat