THHN10BK2500 - THHN 1/0 STR Black 2500'

Copper

  • $8123.70 (Per 2,500 Feet)
  • $3.25 (Per Foot)

  • $3,249.48 (Per 1,000 Feet)

  • $8,123.70 (Per 2,500 Feet)

In-Stock: 2,500 available locally (Lawrence, KS) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN10BK2500
Manufacturer
Copper
Manufacturer's Part Number
20505409
Description
THHN 1/0 STR Black 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886134012 / 00032886134012
Weight per unit
0.371 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$3.25 (Per Foot)
Reel
$8,123.70 (Per 2,500 Feet)
Stock Availability
Lawrence
2,500 Feet (Check another store)
Lenexa
0 Feet
All Stores
309,295 Feet
Resources
Images
 
 
THHN10BK2500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN10BK2500 - Large Image
 
THHN10BK2500 - Large Image
 
THHN10BK2500 - Video
Attachments
 
 
THHN10BK2500 - Specification Sheet
Other Links
 
 
THHN10BK2500 - Other
 
THHN10BK2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A (60°C);150 A (75°C);170 A (90°C)
Conductor Size
1/0 AWG
Voltage Rating
600 V
Number of Conductors
1
Material, Color, and Finish
Jacket Material
Nylon
Conductor Material
Annealed Copper
Color
Black
Insulation Material
PVC
Dimensions and Weight
Overall Length
2500 ft
Length
2500
Descriptions
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Product Type
THHN Building Wire
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Building Wire, 1/0 AWG, Stranded, Annealed Copper, Black, 2500
Description
THHN 1/0 STR BLACK 2500'
extra long description
SWC 20505409 THHN 1/0 Str Cu SIM Bk
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Additional Information
Number of Strands
19
outside diameter
474 mil
Insulation Thickness
50 mil
Maximum Operating Temperature
90 °C
Standards Met
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated
Made in USA
yes
media
Yes
Tip Size
2500 ft. Spool
Manufacturer Information
Manufacturers Part Number
20505409
Brand
Copper
GTIN
00032886134012
UPC
032886134012
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
minimum qty
2500
Packaging
Package Type
Reel
Weight
372 lb/mft
Weight per foot
0.371
Carton
2500
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 309,295 Feet

Location search:

Greater Lenexa Area

Location Stock Available
Lawrence
2,500 View Store
These alternate items can be purchased instead of THHN10BK2500.
Jump To:

Similar Items

Similar items are close alternatives to THHN10BK2500, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • MFR Part #: 20505403
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($16,247.40) ·
THHN10BK5000 - Copper

Check local availability

Total Availability: In Stock

Book Price

$16,247.40

Per 5,000 Feet

QTY:
Feet
Add
THHN 1/0 STR Black PCS
  • Our Part #: THHN10PCS
  • Lenexa Availability: 3,795 Feet
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($3.25) ·
THHN10PCS - Copper

Lenexa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.25

Per Foot

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • MFR Part #: 20505401
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($3,249.48) ·
THHN10BK1000 - Copper

Check local availability

Total Availability: In Stock

Book Price

$3,249.48

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat