TFFN16STYL500 - TFFN 16 STR Yellow 500'

Copper

  • $59.87 (Per 500 Feet)
  • $0.12 (Per Foot)

  • $59.87 (Per 500 Feet)

  • $119.73 (Per 1,000 Feet)

  • $239.46 (Per 2,000 Feet)

In-Stock: 2,000 available locally (Kilgore, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFFN16STYL500
Manufacturer
Copper
Manufacturer's Part Number
27037101
Description
TFFN 16 STR Yellow 500'
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant Ii.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - TFFN-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886227356 / 00032886227356
Weight per unit
0.011 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.12 (Per Foot)
Reel
$59.86 (Per 500 Feet)
Standard Packaging
$239.46 (Per 2,000 Feet)
Stock Availability
Kilgore
2,000 Feet (Check another store)
Longview
1,500 Feet
All Stores
157,000 Feet
Resources
Images
 
 
TFFN16STYL500 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
TFFN16STYL500 - Large Image
Attachments
 
 
TFFN16STYL500 - Specification Sheet
Other Links
 
 
TFFN16STYL500 - Other
 
TFFN16STYL500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
8 A (TFFN);10 A (MTW)
Number of Conductors
1
Conductor Size
#16 AWG
Voltage Rating
600 V
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC;Nylon
Conductor Material
Copper
Color
Yellow
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
Product Type
Copper Fixture Wire
Short Description
TFFN Copper Fixture Wire, 8/10 A, 600 V, 26 Strands, Yellow, 500
Additional Information
Gasoline Resistant;Oil Resistant;High-Heat Resistant;Moisture Resistant;Abrasion Resistant
Description
TFFN 16 STR YELLOW 500'
extra long description
SWC 27037101 TFFN 16-26 Str Cu Yw 5
Features
Southwire® Type TFFN may be used as fixture wire, machine tool wiring, or appliance wiring material as specified in the National Electrical Code. Voltage for all applications is 600 volts. Allowable temperatures are as follows:
Long Description
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant II.
Additional Information
Number of Strands
26
outside diameter
99 mil
Insulation Thickness
15 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 66;RoHS Compliant;NEC Certified
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
27037101
GTIN
00032886227356
UPC
032886227356
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
TFFN
Availability
minimum qty
500
Packaging
Package Type
Spool
Weight
0.011 lb/ft
Weight per foot
0.011
Carton
500
Package
2000
Uses, Certifications, and Standards
Application
Building
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 157,000 Feet

Location search:
These alternate items can be purchased instead of TFFN16STYL500.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TFFN16STYL500.

TFFN 16 STR Yellow 500'
  • Our Part #: TFFN16STRYEL
  • Kilgore Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: WRE
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.12) ·
TFFN16STRYEL - WRE

Kilgore Availability: In Stock

Total Availability: In Stock

Book Price

$0.12

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to TFFN16STYL500, though they may not be 100% alike.

600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moistur...
  • Our Part #: TFFN16STYL2500
  • Kilgore Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 27037105
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($299.32) ·
TFFN16STYL2500 - Copper

Kilgore Availability: Out Of Stock

Total Availability: In Stock

Book Price

$299.33

Per 2,500 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat