TC123W0G500 - 12/3 Wog Tray Cable-500

Copper

  • $1.18 (Per Foot)
  • $1.18 (Per Foot)

  • $587.68 (Per 500 Feet)

  • $1,175.37 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC123W0G500
Manufacturer
Copper
Manufacturer's Part Number
40852602
Description
12/3 Wog Tray Cable-500
TCC 12-7 3C Cu 600V PN PHS Id PVC BK 500
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886044786 / 00032886044786
Weight per unit
0.08 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.18 (Per Foot)
Reel
$587.68 (Per 500 Feet)
Resources
Images
 
 
TC123W0G500 - Small Image
 
TC123W0G500 - Large Image
 
TC123W0G500 - Large Image
 
TC123W0G500 - Video
Attachments
 
 
TC123W0G500 - Specification Sheet
Other Links
 
 
TC123W0G500 - Other
 
TC123W0G500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Number of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
PVC;Nylon
Jacket Material
PVC
Dimensions and Weight
Overall Length
500 ft
Descriptions
Description
12/3 WOG TRAY CABLE-500
Product Type
Tray Cable
Short Description
Tray Cable, 7 Strands, 12 AWG, 500 ft
Additional Information
Heat Resistant;Moisture Resistant;Sunlight Resistant
extra long description
SWC 40852602 TCC 12-7 3C Cu 600V PN
Long Description
TCC 12-7 3C Cu 600V PN PHS ID PVC Bk 500
Additional Information
Solid/Strand
Stranded
Number of Strands
7
outside diameter
0.36 in
Maximum Operating Temperature
+75 °C (Wet);+90 °C (Dry)
for use with
Utility Substations;Indoors or Outdoors;Cable Trays;Conduit;Underground Duct or Direct Buried in Wet or Dry Locations
Standards Met
ASTM;ANSI/ICEA S-73-532;UL 83;UL 66;UL 1277;UL 1581;UL 1685;RoHS Compliant;NFPA 70;ICEA S-58-679
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
40852602
GTIN
00032886044786
UPC
032886044786
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Packaging
Package Type
Reel;Carton
Weight
0.08 lb/1000 ft
Weight per foot
0.08
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TC123W0G500.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TC123W0G500.

12/3 Wog Tray Cable-500
  • Our Part #: TC123500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($587.68) ·
TC123500 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.18

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to TC123W0G500, though they may not be 100% alike.

TCC 12-7 3C Cu 600V PN PHS Id PVC BK 100
  • Our Part #: TC1231000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 40852601
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,175.39) ·
TC1231000 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,175.39

Per 1,000 Feet

QTY:
Feet
Add
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant...
  • Our Part #: TC123PCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TC123PCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.18) ·
TC123PCS - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.18

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat