TC123PCS - 12/3 Tray Cable-Pieces

Southwire Company

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 1,000 Feet)

In-Stock: 21,843 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC123PCS
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
12/3 Tray Cable-Pieces
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 12 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.408 In;10.4 MM Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, Astm;Ice
Slang Terms

Suggest a New Term
Categories
Tray Cable-SDT-TC - 600v Unshld Tray Cbl-Sdt-Tc Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
03288699951
Weight per unit
0.1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Stock Availability
Siloam Springs
0 Feet (Find nearest stock)
Springdale
0 Feet
All Stores
21,843 Feet
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
Conductor Size
12 AWG
Number Of Conductors
3
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Polyethylene (XLPE)
Jacket Material
Polyethylene
Descriptions
Additional Information
Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant
Description
12/3 TRAY CABLE-PIECES
Features
Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2.
Long Description
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 12 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, 0.045 in Jacket Thickness, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.408 in;10.4 mm Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, ASTM;ICE
Product Type
Tray Cable
Short Description
Tray Cable, Unshield, 7 Strands, 0.408 in/10.4 mm Dia
Additional Information
Cable Shape
Round
Jacket Thickness
0.045 in
Made In USA
yes
Maximum Operating Temperature
+90 °C
Number Of Strands
7
Outside Diameter
0.408 in;10.4 mm
Shield Type
Unshield
Solid/Strand
Strand
Standards Met
ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant
Manufacturer Information
Brand
Copper
Manufacturers Part Number
TC123PCS
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Packaging
Package Type
Carton
Weight
115/1000 lb/ft;172 kg/km
Weight per foot
0.1
Carton
1
Uses, Certifications, and Standards
Application
Industrial;Outdoor;Hazardous Locations
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat