TC103WG1000 - 10/3 WG Tray Cable-1000'

Southwire

  • $2510.66 (Per 1,000 Feet)
  • $2.51 (Per Foot)

  • $2,510.66 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC103WG1000
Manufacturer
Southwire
Manufacturer's Part Number
60554389
Description
10/3 WG Tray Cable-1000'
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.459 In;11.7 MM Outside Diameter, 1000 FT Overall Length, Carton Package Type, Unshield Shield Type, Stran
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886928406 / 00032886928406
Weight per unit
0.19 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.51 (Per Foot)
Carton
$2,510.66 (Per 1,000 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
40,931 Feet
Resources
Images
 
 
TC103WG1000 - Small Image
 
TC103WG1000 - Large Image
Attachments
 
 
TC103WG1000 - Specification Sheet
Other Links
 
 
TC103WG1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat