BARE8S0L1000 - Bare Cu #8 Sol 1000

Southwire

  • $685.65 (Per 1,000 Feet)
  • $0.69 (Per Foot)

  • $685.65 (Per 1,000 Feet)

In-Stock: 16,668 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE8S0L1000
Manufacturer
Southwire
Manufacturer's Part Number
10632804
Description
Bare Cu #8 Sol 1000
Cu Bare 8 Sol SD 1000SP
Slang Terms

Suggest a New Term
Categories
Bare Copper Wire - Soft Drawn-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886334337 / 00032886334337
Weight per unit
0.05 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.69 (Per Foot)
Reel
$685.65 (Per 1,000 Feet)
Stock Availability
Dallas
0 Feet (Find nearest stock)
DFW RDC
0 Feet
All Stores
16,668 Feet
Resources
Images
 
 
BARE8S0L1000 - Small Image
 
BARE8S0L1000 - Large Image
Attachments
 
 
BARE8S0L1000 - Specification Sheet
Other Links
 
 
BARE8S0L1000 - Other
 
BARE8S0L1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
8
Number Of Conductors
1
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
Description
BARE CU #8 SOL 1000
Extra Long Description
SWC 10632804 CU BARE 8 SOL SD 1000S
Features
Southwire's Bare Copper is used for residential electrical systems before entering the home, usually at the meter base. It is also used as a residential grounding wire. Solid and stranded bare copper (Classes AA & A) are used for overhead transmission and distribution applications. Solid bare copper (Classes B & C) are used for non-insulated hook-ups, jumpers and electrical construction.
Long Description
CU BARE 8 SOL SD 1000SP
Product Type
Cu Bare 8 Sol SD 1000SP
Short Description
U BARE 8 SOL SD 1000Sp
Additional Information
Strands
1
Manufacturer Information
Brand
Copper
Manufacturers Part Number
10632804
GTIN
00032886334337
UPC
032886334337
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Availability
Minimum Qty
1000
Packaging
Weight per foot
0.05
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16,668 Feet

Location search:

Greater DFW RDC Area

Location Stock Available
Plano
668 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat