BARE40ST2500 - Bare Cu 4/0 STR 2500

Copper

  • $15283.80 (Per 2,500 Feet)
  • $6.11 (Per Foot)

  • $6,113.52 (Per 1,000 Feet)

  • $15,283.80 (Per 2,500 Feet)

In-Stock: 1,300 available locally (Bridgeport, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE40ST2500
Manufacturer
Copper
Manufacturer's Part Number
13673957
Description
Bare Cu 4/0 STR 2500
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook Ups Application, Copper Conductor Material, 4/0 Awg Conductor Size, 480 A Current Rating, Made In Usa, +25 °C Maximum Operating Temperature, 19 - Strands, 0.528 In Outside Diameter, Carton Package Type, Astm Standards Met, 653/1000 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886337956 / 00032886337956
Weight per unit
0.653 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$6.11 (Per Foot)
Reel
$15,283.80 (Per 2,500 Feet)
Stock Availability
Bridgeport
1,300 Feet (Check another store)
DFW RDC
0 Feet
All Stores
11,300 Feet
Resources
Images
 
 
BARE40ST2500 - Large Image
Attachments
 
 
BARE40ST2500 - Specification Sheet
Other Links
 
 
BARE40ST2500 - Other
 
BARE40ST2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
480 A
Conductor Size
4/0 AWG
Number of Conductors
1
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
2500
Descriptions
Product Type
Bare Copper Cable
Long Description
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook UPS Application, Copper Conductor Material, 4/0 AWG Conductor Size, 480 A Current Rating, Made in USA, +25 °C Maximum Operating Temperature, 19 - Strands, 0.528 in Outside Diameter, Carton Package Type, ASTM Standards Met, 653/1000 lb/ft Weight
Short Description
Bare Copper Cable, 19 Strands, 4/0 AWG, 480A
Additional Information
Concentric-Lay/Combination Unilay Stranded
extra long description
SWC 13673957 CU BARE 4/0-19 COMB/UN
Description
BARE CU 4/0 STR 2500
Additional Information
Number of Strands
19
outside diameter
0.528 in
Maximum Operating Temperature
+25 °C
Standards Met
ASTM
Made in USA
yes
strands
19
Manufacturer Information
Brand
Copper
Manufacturers Part Number
13673957
GTIN
00032886337956
UPC
032886337956
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Availability
minimum qty
2500
Packaging
Package Type
Carton
Weight
653/1000 lb/ft
Weight per foot
0.653
Carton
2500
Uses, Certifications, and Standards
Application
Uninsulated Hook UPS;Jumpers;Grounds
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,300 Feet

Location search:

Greater DFW RDC Area

Location Stock Available
Bridgeport
1,300 View Store

Distribution Centers

Location Stock Available
Baton Rouge
2,500 View Store
Odessa
7,500 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of BARE40ST2500.
Jump To:

Similar Items

Similar items are close alternatives to BARE40ST2500, though they may not be 100% alike.

Cu Bare 4/0-19 Comb/Unilay SD 1000R
  • Our Part #: BARE40ST1000
  • Bridgeport Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 13673950
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($6,113.52) ·
BARE40ST1000 - Copper

Bridgeport Availability: In Stock

Total Availability: In Stock

Book Price

$6,113.52

Per 1,000 Feet

QTY:
Feet
Add
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Informa...
  • Our Part #: BARE40STPCS
  • Bridgeport Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BARE40STPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($6.11) ·
BARE40STPCS - Copper

Bridgeport Availability: In Stock

Total Availability: In Stock

Book Price

$6.11

Per Foot

QTY:
Feet
Add
Cu Bare 4/0-19 Comb/Unilay SD 500R
  • Our Part #: BARE40ST500
  • Bridgeport Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 13673951
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($3,056.76) ·
BARE40ST500 - Copper

Bridgeport Availability: In Stock

Total Availability: In Stock

Book Price

$3,056.76

Per 500 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat