BARE2S0LPCS - Bare Cu #2 Sol PCS

Copper

  • $2.14 (Per Foot)
  • $2.14 (Per Foot)

  • $2,144.62 (Per 1,000 Feet)

In-Stock: 125 available locally (Alexandria, LA) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE2S0LPCS
Manufacturer
Copper
Manufacturer's Part Number
BARE2S0LPCS
Description
Bare Cu #2 Sol PCS
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook Ups Application, Copper Conductor Material, 2 Awg Conductor Size, 230 A Current Rating, Made In Usa, +25 °C Maximum Operating Temperature, 7 - Strands, 0.292 In Outside Diameter, Carton Package Type, Astm Standards Met, 205/1000 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
-
UPC/EAN/GTIN
03288699997
Weight per unit
0.201 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.14 (Per Foot)
Reel
$2.14 (Per Foot)
Stock Availability
Alexandria
125 Feet (Check another store)
All Stores
3,737 Feet
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
Conductor Size
2 AWG
Current Rating
230 A
Material, Color, and Finish
Conductor Material
Copper
Descriptions
Product Type
Bare Copper Cable
Long Description
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook UPS Application, Copper Conductor Material, 2 AWG Conductor Size, 230 A Current Rating, Made in USA, +25 °C Maximum Operating Temperature, 7 - Strands, 0.292 in Outside Diameter, Carton Package Type, ASTM Standards Met, 205/1000 lb/ft Weight
Short Description
Bare Copper Cable, 7 Strands, 2 AWG, 230A
Additional Information
Concentric-Lay/Combination Unilay Stranded
Description
BARE CU #2 SOL PCS
Additional Information
Number of Strands
7
outside diameter
0.292 in
Standards Met
ASTM
Maximum Operating Temperature
+25 °C
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
BARE2S0LPCS
Brand
Copper
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Packaging
Weight
205/1000 lb/ft
Package Type
Carton
Weight per foot
0.201
Carton
1
Uses, Certifications, and Standards
Application
Uninsulated Hook UPS;Jumpers;Grounds
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BARE2S0LPCS.
Jump To:

Similar Items

Similar items are close alternatives to BARE2S0LPCS, though they may not be 100% alike.

Solid and Stranded (Classes AA and A) Bare Copper Are Suitable For Overhead Tran...
  • Our Part #: BARE2S0L125
  • Alexandria Availability: 125 Feet
  • Total Availability: In Stock
  • MFR Part #: 10650002
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 125 Feet ($268.08) ·
BARE2S0L125 - Copper

Alexandria Availability: In Stock

Total Availability: In Stock

Book Price

$2.14

Per Foot

QTY:
Feet
Add
Cu Bare 2 Sol SD 500R
  • MFR Part #: 10650052
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($1,072.31) ·
BARE2S0L500 - Copper

Check local availability

Total Availability: In Stock

Book Price

$2.14

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat