142GXREEL - 14/2 WG Romex-1000'

Copper

  • $0.40 (Per Foot)
  • $0.40 (Per Foot)

  • $400.77 (Per 1,000 Feet)

In-Stock: 1,000 available locally (McKinney, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
142GXREEL
Manufacturer
Copper
Manufacturer's Part Number
28827401
Description
14/2 WG Romex-1000'
NMB 14/2 G 1000SP
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - NM-B - NMD90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121614 - Building cable
UPC/GTIN
032886263019 / 00032886263019
Weight per unit
57.26 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.40 (Per Foot)
Reel
$400.77 (Per 1,000 Feet)
Stock Availability
McKinney
1,000 Feet (Check another store)
DFW RDC
29,000 Feet
All Stores
1,682,089 Feet
Resources
Images
 
 
142GXREEL - Large Image
Attachments
 
 
142GXREEL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14 AWG
Current Rating
15 AMPERE
Number of Conductors
2
Voltage Rating
600 V
Stranding
SOLID
Material, Color, and Finish
Conductor Material
Annealed Copper
Color Code
BLACK, WHITE
Insulation Material
PVC
Jacket Material
WHITE NYLON
Dimensions and Weight
Length
1000 ft
Outer Diameter
360 MIL X 162 MIL
Descriptions
Product Type
Nonmetallic Sheathed Cable
Description
14/2 WG ROMEX-1000'
Long Description
NONMETALLIC SHEATHED CABLE, NM-B TYPE; 1000 FT; 360 MIL X 162 MIL OUTER DIAMETER; ANNEALED COPPER CONDUCTOR MATERIAL; UL 83/719 APPROVAL; 600 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; 90 DEG C TEMPERATURE RATING; 2 CONDUCTOR(S); PVC INSULATION MATERIAL
extra long description
NM-B TYPE; 1000 FT; 360 MIL X 162 MIL OUTER DIAMETER; ANNEALED COPPER CONDUCTOR MATERIAL; UL 83/719 APPROVAL; 600 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; 90 DEG C TEMPERATURE RATING; 2 CONDUCTOR(S); PVC INSULATION MATERIAL; WITH GROUND WIRE; 14 AWG CONDUCTOR SIZE; BLACK, WHITE COLOR CODE; WHITE NYLON JACKET MATERIAL; SPOOL PACKAGE TYPE; SOLID STRANDING; 14 AWG GROUND CONDUCTOR SIZE; ROMEX[R], SIMPULL[R] BRAND; APPLICABLE STANDARD NEC, FEDERAL SPECIFICATION A-A-59544; INSULATION THICKNESS 19 MIL
Additional Information
Applicable Standard NEC, Federal Specification A-A-59544; Insulation Thickness 19 Mil
Commodity Description
Copper Non-Metallic Cable-Nm-B-Nmd90
similar brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
Ground Conductor Size
14 AWG
Ground Type
WITH GROUND WIRE
Manufacturer Information
Brand
Copper
Manufacturers Part Number
28827401
GTIN
00032886263019
UPC
032886263019
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
NM-B
Packaging
Package Type
Spool
Weight per foot
57.26
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 83/719
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,682,089 Feet

Location search:
These alternate items can be purchased instead of 142GXREEL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 142GXREEL.

Southwire® Romex ® Brand Simpull® NM-B (Nonmetallic-Sheathed) Cable May Be Used ...
  • Our Part #: RX142WG1000
  • McKinney Availability: 1,000 Feet
  • Total Availability: In Stock
  • MFR Part #: 28827401
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($400.77) ·
RX142WG1000 - Copper

McKinney Availability: In Stock

Total Availability: In Stock

Book Price

$400.77

Per 1,000 Feet

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to 142GXREEL, though they may not be 100% alike.

Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Sim...
  • Our Part #: RX142WG250
  • McKinney Availability: 29,500 Feet
  • Total Availability: In Stock
  • MFR Part #: 28827455
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($96.98) ·
RX142WG250 - Copper

McKinney Availability: In Stock

Total Availability: In Stock

Book Price

$96.98

Per 250 Feet

QTY:
Feet
Add
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dr...
  • MFR Part #: RX142WGPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.40) ·
RX142WGPCS - Copper

Check local availability

Total Availability: In Stock

Book Price

$0.40

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat