XT0R9A - 85W Led Wallpack

Lumark Outdoor

  • $498.20 (Each)
  • $498.20 (Each)

  • $996.40 (Per 2)
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
XT0R9A
Manufacturer
Lumark Outdoor
Manufacturer's Part Number
XTOR9A
Description
85W Led Wallpack
00080083655250|0080083|080083655250|08008365525|65525|XT0R9A|XTOR9A|Xtor 9A, CB, 85W, 5000K, Fullcutoff|Cooper Lighting XT0R9A|Cooper Lighting XTOR9A|Cooperlighting XT0R9A|Cooperlighting XTOR9A|Eaton / Cooper Lighting XT0R9A|Eaton / Cooper Lighting XTOR9A|Eaton Cooper Lighting XT0R9A|Eaton Cooper Lighting XTOR9A|Eeton Cooper Lighting XT0R9A|Eeton Cooper Lighting XTOR9A|Halo - Cooper Lighting XT0R9A|Halo - Cooper Lighting XTOR9A|Lumark Outdoor XT0R9A|Lumark Outdoor Xtor9a
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Wall Mounted Architectural Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083655250 / 00080083655250
Weight per unit
11.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$498.20 (Each)
Standard Packaging
$996.40 (Per 2)
Resources
Images
 
 
XT0R9A - Small Image
 
XT0R9A - Large Image
 
XT0R9A - Large Image
Installation Sheets
 
 
XT0R9A - Installation Sheet
Attachments
 
 
XT0R9A - Specification Sheet
 
XT0R9A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
79W
amperage rating
181m A
Voltage Rating
277 VAC
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Dimensions and Weight
Width
7.75 in
Height
13.25 in
Length
9.0 in
Descriptions
Product Type
Xtor 9A, CB, 85W, 5000K, Fullcutoff
Description
85W LED WALLPACK
extra long description
ETNCL-CAN XTOR9A XTOR 9A,CB,85W,500
Long Description
00080083655250|0080083|080083655250|08008365525|65525|XT0R9A|XTOR9A|XTOR 9A,CB,85W,5000K,FULLCUTOFF|Cooper Lighting XT0R9A|Cooper Lighting XTOR9A|CooperLighting XT0R9A|CooperLighting XTOR9A|Eaton / Cooper Lighting XT0R9A|Eaton / Cooper Lighting XTOR9A|Eaton Cooper Lighting XT0R9A|Eaton Cooper Lighting XTOR9A|Eeton Cooper Lighting XT0R9A|Eeton Cooper Lighting XTOR9A|HALO - COOPER LIGHTING XT0R9A|HALO - COOPER LIGHTING XTOR9A|Lumark Outdoor XT0R9A|Lumark Outdoor XTOR9A
Special Features
Wall, inverted or pole mount. Energy saving replacement up to 400W HID
Manufacturer Information
Manufacturers Part Number
XTOR9A
Brand
Eaton Lighting
sub brand
Xtor Crosstour Maxx Led
GTIN
00080083655250
UPC
080083655250
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
11.45
Carton
1
Package
2
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat