XT0R2B - 18W Led Wallpack 50K BRZ

Lumark

  • $157.98 (Each)
  • $157.98 (Each)

  • $947.88 (Per 6)

In-Stock: 7 available locally (Nacogdoches, TX) (change location)
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
XT0R2B
Manufacturer
Lumark
Manufacturer's Part Number
XT0R2B
Description
18W Led Wallpack 50K BRZ
Led Wallpack, Die-Cast Aluminum, 5-3/4 In Length, 3-5/8 In Width, 6-3/4 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083778225 / 00080083778225
Weight per unit
3.6899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.98 (Each)
Standard Packaging
$947.88 (Per 6)
Stock Availability
Nacogdoches
7 (Check another store)
All Stores
156
Resources
Images
 
 
XT0R2B - Large Image
 
XT0R2B - Large Image
 
XT0R2B - Large Image
Attachments
 
 
XT0R2B - Specification Sheet
Other Links
 
 
XT0R2B - Other
 
XT0R2B - Other
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
277 V ac
Material
Die-Cast Aluminum
Current Rating
0.15 A @ 120 V/0.07 A @ 277 V
amperage rating
.07
Number of Lamps
1
Wattage
18
Lamp Type
LED
Ballast Type
N/A
Lamp Included
True
Material, Color, and Finish
Color Rendering Index
70
color temperature
5000 k
Finish
Polyester Powder Coat
Style
(blank)
Dimensions and Weight
Length
5-3/4 in;146 mm
Width
3-5/8 in;92 mm
Height
6-3/4 in;171 mm
Descriptions
Description
18W LED WLPK 50K BRZ
Product Type
Led Wallpack
Long Description
LED Wallpack, Die-Cast Aluminum, 5-3/4 in Length, 3-5/8 in Width, 6-3/4 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 3.7 to 5.25 lb
Features
The patented Lumark Crosstour(TM) LED wall pack series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for façade/canopy illumination, post/bollard and low level pathway illumination including stairs
Short Description
LED Wallpack, Die-Cast Aluminum, 277 VAC
Special Features
Patented, slim, low-profile LED design
extra long description
CLS XTOR2B CBN BZ, 18W, 5000K, 120-
Additional Information
Total Wattage
18 W
Brightness (Lumens)
2135 lm
average life
72000 h
Warranty
5 yr
Standards Met
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
package quantity
1 ct
ip rating
IP66
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
XT0R2B
Brand
LUMARK
sub brand
Xtor Crosstour Led
GTIN
00080083778225
UPC
080083778225
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight
3.7 to 5.25 lb;1.7 to 2.4 kg
Weight per each
3.6899
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Lighting;Floodlight Illumination of Ground Mounted Signs;Building Facade Architecture or for Wall Mount
standard
DLC Qualified;UL/cUL Listed - Wet Location
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat