RL560WH9830 - 12W Led Retro Fit

Cooper Halo

  • $31.93 (Each)
  • $31.93 (Each)
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
RL560WH9830
Manufacturer
Cooper Halo
Manufacturer's Part Number
RL560WH9830
Description
12W Led Retro Fit
5"/6" Retrofit Baffle-Trim Led Module, 900 Series, 120V, 80CRI, 3000 K, White
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083711659 / 00080083711659
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.93 (Each)
Resources
Images
 
 
RL560WH9830 - Small Image
 
RL560WH9830 - Large Image
Installation Sheets
 
 
RL560WH9830 - Installation Sheet
Attachments
 
 
RL560WH9830 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Ballast Type
LED Driver
amperage rating
112.5m
Wattage
13.5 in
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
Color
WHITE GLOSS
Dimensions and Weight
Width
PACKAGING QUANTITY 25 PIECES PER CARTON
Height
10 A
Length
5.5 in
Descriptions
Product Type
Halo RL56 WH 900LM 80CRI 3000K, C&I, Cob
Description
12W LED RETRO FIT
Long Description
5"/6" Retrofit Baffle-Trim LED Module, 900 Series, 120V, 80CRI, 3000 K, White
Special Features
ENERGY STAR® certified
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
RL560WH9830
sub brand
RL56 900 Series
GTIN
00080083711659
UPC
080083711659
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL56 LED
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
Energy Star Qualfied
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat