MS180 - Motion Sensor 180deg

Halo Outdoor

  • Special Order Item
  • $0.00 (Each)

In-Stock: 19 available at other locations ( find a store with stock)
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
MS180
Manufacturer
Halo Outdoor
Manufacturer's Part Number
MS180
Description
Motion Sensor 180deg
180 Degree Sensor 120V 500W Max. Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39111613 - Security lighting
UPC/GTIN
044427006313 / 00044427006313
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
19
Resources
Other Links
 
 
MS180 - Other
Images
 
 
MS180 - Large Image
Attachments
 
 
MS180 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
2.5 at (120V)
Ballast Type
N/A
Lamp Type
Incandescent
Number Of Lamps
1
Voltage Rating
120V
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
5.25 IN Length 3.0 IN Width 2.43 IN Height
Descriptions
Description
MOTION SENSOR 180DEG
Extra Long Description
ECL MS180 180 DEG PIR MOTION SENSOR
Long Description
180 Degree Sensor 120V 500W Max. Bronze
Product Type
180 Deg Pir Motion Sensor Only, Bronze
Special Features
Motion sensor detects motion 180° up to 70 ft.
Manufacturer Information
Brand
Halo Outdoor
Manufacturers Part Number
MS180
GTIN
00044427006313
UPC
044427006313
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Motion Activated
Availability
Status
Inactive
Packaging
Weight per each
0.58
Carton
1
Uses, Certifications, and Standards
Application
lighting
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of MS180.
Jump To:

Similar Items

Similar items are close alternatives to MS180, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat