LPXH7 - Led Exit Light

Cooper Sure-Lites

  • $127.18 (Each)
  • $127.18 (Each)
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
LPXH7
Manufacturer
Cooper Sure-Lites
Manufacturer's Part Number
LPXH7
Description
Led Exit Light
Led, White Housing, Universal Face, Red and Green Letters, Self-Powered, High Power Unit
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
080083605095 / 00080083605095
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.18 (Each)
Resources
Images
 
 
LPXH7 - Large Image
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
120/277 VAC
Wattage
34489-F12
amperage rating
4m A
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Dimensions and Weight
Size
10.75 IN Length 25.0 IN Width 4.5 IN Height
Descriptions
Product Type
LPX Combo Univ High Power Sla SD
Description
LED EXIT LIGHT
Special Features
Dual voltage input 120/277 VAC
Long Description
LED, White Housing, Universal Face, Red and Green Letters, Self-Powered, High Power Unit
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
LPXH7
sub brand
LPX Series
GTIN
00080083605095
UPC
080083605095
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Exit Signs
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
standard
UL924 Listed; Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat