HBLEDLD512SEWUNV - Hbledld512sewunvl850ed1u

Metalux

  • $349.17 (Each)
  • $349.17 (Each)
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
HBLEDLD512SEWUNV
Manufacturer
Metalux
Manufacturer's Part Number
HBLED-LD5-12SE-W-UNV-L850-ED1-
Description
Hbledld512sewunvl850ed1u
Led High Bay Light, White Enamel, CRS;Aluminum, 120/277 V Ac, 0.271 A @ 277 V, 153 W, >60000 H Average Life, 11456 LM Brightness (Lumens), 5000 K, 70;80, Dimmable, Wide Beam Spread, Chain Mount, 48-1/2 In Length, 20-3/16 In Width, 2-3/8 In Height, 5 Yr Warranty, 24 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
080083787715 / 00080083787715
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$349.17 (Each)
Resources
Images
 
 
HBLEDLD512SEWUNV - Large Image
 
HBLEDLD512SEWUNV - Large Image
 
HBLEDLD512SEWUNV - Large Image
Specifications Sheets
 
 
HBLEDLD512SEWUNV - Specification Sheet
 
HBLEDLD512SEWUNV - Specification Sheet
Attachments
 
 
HBLEDLD512SEWUNV - Specification Sheet
Other Links
 
 
HBLEDLD512SEWUNV - Other
Brochures
 
 
HBLEDLD512SEWUNV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V ac
Material
CRS;Aluminum
Current Rating
0.271 A @ 277 V
Wattage
153 W
Material, Color, and Finish
Color
White Enamel
color temperature
5000 k
Color Rendering Index
70;80
Dimensions and Weight
Length
48-1/2 in;1232 mm
Width
20-3/16 in;512 mm
Height
2-3/8 in;63 mm
Descriptions
Product Type
LED High Bay Light
Description
HBLEDLD512SEWUNVL850ED1U
Long Description
LED High Bay Light, White Enamel, CRS;Aluminum, 120/277 V ac, 0.271 A @ 277 V, 153 W, >60000 h Average Life, 11456 lm Brightness (Lumens), 5000 K, 70;80, Dimmable, Wide Beam Spread, Chain Mount, 48-1/2 in Length, 20-3/16 in Width, 2-3/8 in Height, 5 yr Warranty, 24 lb
Features
The HBLED delivers industry-leading performance and reliability for a vairety of high-bay applications. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the HBLED ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional HID and linear fluorescent high bays. The proprietary low-power, low-brightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including ener
Short Description
LED High Bay Light, White Enamel, Wide, 24,000 Lumens, 5000K
Special Features
Integrated Dual Occupancy and Daylight Dimming Sensor for Added Energy Savings
extra long description
CLS HBLED-LD5-12SE-W-UNV-L850-ED1-U
Additional Information
Fixture Type
LED High Bay Light
Brightness (Lumens)
11456 lm
average life
>60000 h
dimmable
Yes
beam spread
Wide
Mounting Type
Chain Mount
includes
V Hanger
Warranty
5 yr
Standards Met
DLC Qualified;Eccn:Ear99nlr;Culus Listed;RoHS Compliant
package quantity
1 ct
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
HBLED-LD5-12SE-W-UNV-L850-ED1-
GTIN
00080083787715
UPC
080083787715
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight
24 lb
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Application
Lighting;High-Bay;Industrial;Commercial;Manufacturing;Gymnasium
standard
UL/cUL Listed - Damp Location;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat