ET400LV - 4" Non-Ic 12V Low Voltage, MR16

All-Pro

  • $75.50 (Each)
  • $75.50 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ET400LV
Manufacturer
All-Pro
Manufacturer's Part Number
ET400LV
Description
4" Non-Ic 12V Low Voltage, MR16
Low Voltage Housing, Recessed Housing; 4 Inch Nominal Aperture Size; Round Aperture Shape; 12 V Integral Magnetic Transformer; Non Insulated Ceiling; 4 1/2 Inch Ceiling Opening Size; (3) 1/2 Inch Knockout, (4) Pryout Junction Box; Height 6 1/2 Inch
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
4.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.50 (Each)
Resources
Images
 
 
ET400LV - Small Image
 
ET400LV - Large Image
Installation Sheets
 
 
ET400LV - Installation Sheet
Attachments
 
 
ET400LV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Ceiling Opening Size
4 1/2 INCH
Height
6 1/2 INCH
Descriptions
Long Description
LOW VOLTAGE HOUSING, RECESSED HOUSING; 4 INCH NOMINAL APERTURE SIZE; ROUND APERTURE SHAPE; 12 V INTEGRAL MAGNETIC TRANSFORMER; NON INSULATED CEILING; 4 1/2 INCH CEILING OPENING SIZE; (3) 1/2 INCH KNOCKOUT, (4) PRYOUT JUNCTION BOX; HEIGHT 6 1/2 INCH
Product Type
Downlight Housing
Description
4" NON-IC 12V LOW VOLTAGE, MR16
Commodity Description
Incandescent Fixtures - Recessed
Additional Information
Nominal Aperture Size
4 INCH
Junction Box Type
(3) 1/2 INCH KNOCKOUT, (4) PRYOUT
Transformer Type
12 V INTEGRAL MAGNETIC
Ceiling Type
NON INSULATED
Aperture Shape
ROUND
Manufacturer Information
Brand
ALL-PRO
Manufacturers Part Number
ET400LV
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
RECESSED HOUSING
Availability
Status
Inactive
Packaging
Weight per each
4.51
Carton
1
Uses, Certifications, and Standards
Application
Damp Location
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat