E5ICAT - 5" Ic At NC HSNG 120V

Halo

  • $20.03 (Each)
  • $20.03 (Each)

In-Stock: 1,296 available at other locations ( find a store with stock)
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
E5ICAT
Manufacturer
Halo
Manufacturer's Part Number
E5ICAT
Description
5" Ic At NC HSNG 120V
Recessed Housing, 120 V Ac, 625 Ma, Aluminum, 22.375 In Length, 6.75 In Width, 2.4 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083737420 / 00080083737420
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.03 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,296
Resources
Images
 
 
E5ICAT - Large Image
 
E5ICAT - Large Image
 
E5ICAT - Large Image
Specifications Sheets
 
 
E5ICAT - Specification Sheet
Attachments
 
 
E5ICAT - Specification Sheet
Other Links
 
 
E5ICAT - Other
 
E5ICAT - Other
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
120 V ac
Current Rating
625 mA
Material
Aluminum
amperage rating
0.625 at (120V)
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Lamp Type
PAR20, PAR30 Halogen, Incandescent, LED, CFL (Not Included)
Dimensions and Weight
Length
22.375 in
Width
6.75 in
Descriptions
Description
5" IC AT NC HSNG 120V
Product Type
Recessed Housing
Long Description
Recessed Housing, 120 V ac, 625 mA, Aluminum, 22.375 in Length, 6.75 in Width, 2.4 lb
Features
The E5ICAT is a compact and efficient recessed housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems.
Short Description
6" IC Recessed Housing, 120 VAC, Recessed, 1CT
extra long description
CLS E5ICAT 5" IC, AIRTITE, NEW CON
Special Features
For use in insulated ceilings
Additional Information
for use with
Variety of Trims;Create Different Lighting Effects;Insulated Ceilings
Mounting Type
Recessed Mount
Standards Met
cULus Listed;RoHS Complaint
package quantity
1 ct
Socket Type
E26
Manufacturer Information
Brand
HALO
Manufacturers Part Number
E5ICAT
GTIN
00080083737420
UPC
080083737420
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
5" E5 Housing
Packaging
Weight
2.4 lb
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
Wet Locations;Damp Locations;cULus Listed;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat