78P - 6" Trim PAR30L Eyeball White Trim W/White Eyeba

Halo

  • $38.11 (Each)
  • $38.11 (Each)

  • $228.66 (Per 6)

In-Stock: 19 available at other locations ( find a store with stock)
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
78P
Manufacturer
Halo
Manufacturer's Part Number
78P
Description
6" Trim PAR30L Eyeball White Trim W/White Eyeba
Eye Ball, White, Recessed Mount, 8 In Diameter, 8.257 In Length, 4 In Width, 8 In Height, 1.3799 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400130628 / 00662400130628
Weight per unit
1.3799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.11 (Each)
Standard Packaging
$228.66 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
19
Resources
Images
 
 
78P - Large Image
 
78P - Large Image
 
78P - Large Image
Attachments
 
 
78P - Specification Sheet
Specifications Sheets
 
 
78P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Diameter
8 in;203 mm
Length
8.257 in
Width
4 in
Height
8 in
Size
8.2 IN Length 8.35 IN Width 4.7 IN Height
Descriptions
Product Type
Eye Ball
Long Description
Eye ball, White, Recessed Mount, 8 in Diameter, 8.257 in Length, 4 in Width, 8 in Height, 1.3799 lb
Features
Eyeball 30° tilt, self-flanged in the 6" trim family for use in recessed downlighting. Compatible for use in Halo and other Housings.
Short Description
Eyeball, Recessed, White
Special Features
Socket Supporting Eyeball;30° Tilt, 360° Rotation
Description
6" TRIM PAR30L EYEBALL WHITE TRIM W/WHITE EYEBA
extra long description
CLS 78P EYEBALL, SATIN WHITE
Construction
New Construction;Remodel
Additional Information
for use with
Halo and Other Housings
Mounting Type
Recessed Mount
Standards Met
cULus Listed
package quantity
1 CT;6 Pk
Fixture Type
Trim
Manufacturer Information
Brand
HALO
sub brand
78 Eyeball 30° Tilt
Manufacturers Part Number
78P
GTIN
00662400130628
UPC
662400130628
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Packaging
Weight
1.3799 lb
Weight per each
1.3799
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
Airtite;cULus Listed
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
8 View Store

A-L

Location Stock Available
Clovis
1 View Store
Lawton
2 View Store

M-Z

Location Stock Available
Pine Bluff
6 View Store
Rogers
2 View Store

* All prices subject to change.

Begin Live Chat