70P - 6" Trim Albalite Lens White Trim W/Frosted Alba

Halo

  • $30.78 (Each)
  • $30.78 (Each)

  • $369.36 (Per 12)
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
70P
Manufacturer
Halo
Manufacturer's Part Number
70P
Description
6" Trim Albalite Lens White Trim W/Frosted Alba
Glass Lens, Albalite Material, White, Recessed Mount, 8 In Diameter, 8.1 In Length, 7.4 In Width, 1.7 In Height, 0.916 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400130383 / 00662400130383
Weight per unit
0.916 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.78 (Each)
Standard Packaging
$369.36 (Per 12)
Resources
Images
 
 
70P - Large Image
 
70P - Large Image
 
70P - Large Image
Specifications Sheets
 
 
70P - Specification Sheet
Attachments
 
 
70P - Specification Sheet
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
Albalite
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Diameter
8 in;203 mm
Length
8.1 in
Width
7.4 in
Height
1.7 in
Size
8.1 IN Length 7.4 IN Width 1.7 IN Height
Descriptions
Product Type
Glass Lens
Long Description
Glass Lens, Albalite Material, White, Recessed Mount, 8 in Diameter, 8.1 in Length, 7.4 in Width, 1.7 in Height, 0.916 lb
Features
Albalite glass lens trim in the 6" trim family for use in recessed downlighting. Compatible for use in Halo and other housings.
Short Description
6" Glass Lens, Albalite, White, Wet Location, Air-Tite
Special Features
PS Version Features Non-Conductive, Non-Corrosive Polymer (Plastic) Trim Ring
Description
6" TRIM ALBALITE LENS WHITE TRIM W/FROSTED ALBA
extra long description
CLS 70P GLASS ALBALITE LENS, SATIN
Construction
N/A
Additional Information
for use with
Halo and Other Housings
Mounting Type
Recessed Mount
Standards Met
cULus Listed
package quantity
1 CT;12 PK
Fixture Type
Trim
Manufacturer Information
Brand
HALO
sub brand
70 Albalite Lens
Manufacturers Part Number
70P
GTIN
00662400130383
UPC
662400130383
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Packaging
Weight
0.916 lb
Weight per each
0.916
Carton
1
Package
12
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat