6126WB - 6" SHLW FC White BFL, White SF Ring

Halo

  • $12.58 (Each)
  • $12.58 (Each)
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
6126WB
Manufacturer
Halo
Manufacturer's Part Number
6126WB
Description
6" SHLW FC White BFL, White SF Ring
6" Shallow Full Cone White Baffle, White Self-Flange Ring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083742936 / 00080083742936
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.58 (Each)
Resources
Attachments
 
 
6126WB - Specification Sheet
Images
 
 
6126WB - Large Image
 
6126WB - Small Image
 
6126WB - Large Image
Specifications Sheets
 
 
6126WB - Specification Sheet
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
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
6.5 IN Length 4.125 IN Width 5.125 IN Height
Length
7.375 in
Width
7.375 in
Height
4.25 in
Descriptions
Product Type
White Self-Flange Ring
Black Baffle, White Self-Flange Ring
Long Description
White Self-Flange Ring, Recessed Mount, 7.375 in Length, 7.375 in Width, 4.25 in Height, 0.42 lb
Construction
N/A
Special Features
Shallow full cone baffle for A19 and PAR30 lamps
Features
6" Shallow full cone baffle with self-flange ring.
Short Description
6" White Baffle, White Self-Flange Ring, Recessed Mount, Shallow
Description
6" SHLW FC WHITE BFL, WHITE SF RING
extra long description
CLS 6126WB 6" WH SHALLOW FULL BAFFL
Additional Information
Fixture Type
Trim
Mounting Type
Recessed Mount
Manufacturer Information
Brand
HALO
Manufacturers Part Number
6126WB
GTIN
00080083742936
UPC
080083742936
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight
0.42 lb
Weight per each
0.42
Carton
1
Uses, Certifications, and Standards
Mounting
Recessed
standard
UL/cULus Listed;Airtite
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat