2GR8432AUNVL8741 - 2'X4' 4 Lamp Static Lensed Troffer, W/Lamps 4100K

Metalux

  • $87.36 (Each)
  • $87.36 (Each)

  • $2,446.08 (Per 28)
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
2GR8432AUNVL8741
Manufacturer
Metalux
Manufacturer's Part Number
2GR8-432A-UNV-L8741-EB81-U
Description
2'X4' 4 Lamp Static Lensed Troffer, W/Lamps 4100K
Fluorescent Fixture, 32WT8 Lamp; 4 Lamp(S); Lamp/Ballast Voltage 120 to 277 V; Lamp Wattage 32 W; Lamp Length 48 Inch; Lamp Included; Electronic Start Ballast; #12 Pattern Acrylic Lens; Grid/Lay In Trim; Width 2 FT; 2GR8 Model; Includes 1 Ballast, T8 Lamp
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent Fixtures & Accessories
UNSPSC
-
UPC/EAN/GTIN
622697370787
Weight per unit
21.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.36 (Each)
Standard Packaging
$2,446.08 (Per 28)
Resources
Images
 
 
2GR8432AUNVL8741 - Small Image
 
2GR8432AUNVL8741 - Large Image
Installation Sheets
 
 
2GR8432AUNVL8741 - Installation Sheet
Attachments
 
 
2GR8432AUNVL8741 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
32 W
Lamp Type
32WT8
Number of Lamps
798
Ballast Type
ELECTRONIC START
Lamp Included
Yes
Dimensions and Weight
Width
2 ft
Descriptions
Description
2'X4' 4 LAMP STATIC LENSED TROFFER, W/LAMPS 4100K
Long Description
FLUORESCENT FIXTURE, 32WT8 LAMP; 4 LAMP(S); LAMP/BALLAST VOLTAGE 120 TO 277 V; LAMP WATTAGE 32 W; LAMP LENGTH 48 INCH; LAMP INCLUDED; ELECTRONIC START BALLAST; #12 PATTERN ACRYLIC LENS; GRID/LAY IN TRIM; WIDTH 2 FT; 2GR8 MODEL; INCLUDES 1 BALLAST, T8 LAMP
Commodity Description
FLUORESCENT RECESSED ARCHITECTURAL & SPECIFICATION LIGHTING
Additional Information
INCLUDES 1 BALLAST, T8 LAMP
Additional Information
Lens Type
#12 PATTERN ACRYLIC
Lamp/Ballast Voltage
120 TO 277 V
Lamp Length
48 INCH
Trim Type
GRID/LAY IN
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
2GR8-432A-UNV-L8741-EB81-U
Model
2GR8
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
21.7999
Carton
1
Package
28
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat