2EP3GX317S33IUNV - 2ep3gx317s33iunveb81u

Metalux

  • $150.54 (Each)
  • $150.54 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2EP3GX317S33IUNV
Manufacturer
Metalux
Manufacturer's Part Number
2EP3GX-317S33I-UNV-EB81-U
Description
2ep3gx317s33iunveb81u
3 Lamp, 2'X2' Static Parabolic, 9 Cell, Semi Specular/Low Iridescent Haze 3" Louver, Cee Listed Electronic Ballast, T8
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111535 - Parabolic fixture
UPC/GTIN
080083520084 / 00080083520084
Weight per unit
14.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.54 (Each)
Stock Availability
Midland
0
Odessa
0
All Stores
0
Resources
Images
 
 
2EP3GX317S33IUNV - Large Image
Attachments
 
 
2EP3GX317S33IUNV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.202 (at 277V)
Ballast Type
Electronic Ballast
Lamp Type
T8
Material
Steel
Number Of Lamps
3
Voltage Rating
120-277V
Material, Color, and Finish
Style
(blank)
Descriptions
Description
2EP3GX317S33IUNVEB81U
Extra Long Description
CLS 2EP3GX-317S33I-UNV-EB81-U EP3 3
Long Description
3 Lamp, 2'x2' Static Parabolic, 9 Cell, Semi Specular/Low Iridescent Haze 3" Louver, CEE Listed Electronic Ballast, T8
Product Type
EP3 3 LMP, 2'X2' Par, 9 Cell, Semi, T8
Special Features
Provided with CEE-listed energy-saving ballasts
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
2EP3GX-317S33I-UNV-EB81-U
GTIN
00080083520084
UPC
080083520084
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Paralux III High Performance
Availability
Status
Inactive
Packaging
Weight per each
14.3
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Parabolic
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat