EMT312 - 3-1/2" Emt Conduit

Conduit

  • $100.63 (Per 10 Feet)
  • $10.06 (Per Foot)

  • $100.63 (Per 10 Feet)

  • $1,006.34 (Per 100 Feet)

  • $3,723.46 (Per 370 Feet)

In-Stock: 3,570 available locally (Lenexa, KS) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT312
Manufacturer
Conduit
Manufacturer's Part Number
EMT312
Description
3-1/2" Emt Conduit
Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any Other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, 3.834 In;97.38 MM Conduit Inner Diameter, 101.6 MM;4.000 In Conduit Outer Diameter, Electro Galvanized Finish, 10 FT Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant Special Features, Ansi Nema Standard;File #E7465;Ul 797;Ul Standard Standards Met, 3-1/2 In;91 MM Trade Size, 3.25 LB/
Slang Terms
Emt, Thinwall Conduit
Suggest a New Term
Categories
Metallic Conduit - Emt Conduit Mark as Incorrect
Suggest a New Category
Classification
Emt (Electrical Metallic Conduit)
UNSPSC
-
UPC/EAN/GTIN
78541602009
Weight per unit
3.25 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$10.06 (Per Foot)
Carton
$100.63 (Per 10 Feet)
Standard Packaging
$3,723.46 (Per 370 Feet)
Stock Availability
Lenexa
3,570 Feet (Check another store)
All Stores
33,410 Feet
Resources
Images
 
 
EMT312 - Large Image
 
EMT312 - Small Image
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
Flat Rolled Steel
Material, Color, and Finish
Finish
Electro Galvanized
Dimensions and Weight
Length
10 ft
Descriptions
Product Type
Electrical Metallic Tube
Long Description
Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and any other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, 3.834 in;97.38 mm Conduit Inner Diameter, 101.6 mm;4.000 in Conduit Outer Diameter, Electro Galvanized Finish, 10 ft Length, Made in USA, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant Special Features, ANSI NEMA Standard;File #E7465;UL 797;UL Standard Standards Met, 3-1/2 in;91 mm Trade Size, 3.25 lb/
Features
Republic Conduit’s EMT is the most bendable electrical conduit currently available in the marketplace. It is manufactured from high-quality, flat-rolled steel, uniquely formulated for its high malleability and is produced usingRepublic Conduit’s exclusive electrogalvanizing process. Using Republic Conduit Color EMT is the safest and most effective way to quickly identify and trace fire alarm, health care dedicated circuits, data transmission, communications wiring, computer power circuits, and any other de
Special Features
Corrosion Resistant
Short Description
Electrical Metallic Tube, 3-1/2 in, 10 ft, Flat Rolled Steel, 10 CT
Description
3-1/2" EMT CONDUIT
Also Known As...
Emt
Thinwall Conduit
Additional Information
Standards Met
UL Standard;UL 797;File #E7465;ANSI NEMA Standard
Conduit Outer Diameter
4.000 in;101.6 mm
Conduit Inner Diameter
3.834 in;97.38 mm
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
EMT312
Taxonomies, Classifications, and Categories
Category Description
EMT Conduit
Trade Size
Trade Size
3-1/2 in;91 mm
Availability
minimum qty
10
Packaging
Weight
3.25 lb/ft
Weight per foot
3.25
Carton
10
Package
370
Uses, Certifications, and Standards
Application
Trace Fire Alarm;Health Care Dedicated Circuits;Data Transmission;Communications Wiring;Computer Power Circuits and any other Designated System
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33,410 Feet

Location search:

* All prices subject to change.

Begin Live Chat