666520 - Thermostat Wire 20/2

COD

  • $0.10 (Each)
  • $0.10 (Each)

  • $50.94 (Per 500)

  • $101.89 (Per 1,000)

  • $203.78 (Per 2,000)
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
666520
Manufacturer's Part Number
666520
Description
Thermostat Wire 20/2
Thermostat Cable, Sunlight Resistant Brown PVC Jacket Additional Information, Air Condition Control;Heating Control;Intercom Systems;Thermostat Cable Application, Round Cable Shape, Bare Copper Conductor Material, 20 Awg Conductor Size, Semi Rigid PVC Insulation Material, 0.006 In Insulation Thickness, Made In Usa, +60 °C Maximum Operating Temperature, 2 - Conductors, 0.105 In Outside Diameter, 500/250 FT Overall Length, Reel Package Type, Solid Solid/Strand, NEC725 Ul-13 Etl Listed;Rohs Compliant, 300 V V
Slang Terms

Suggest a New Term
Categories
Thermostat Wire & Cable - Jacketed Thermostat Wire & Cbl Mark as Incorrect
Suggest a New Category
Classification
Thermostat and Doorbell Wire
UNSPSC
-
UPC/EAN/GTIN
88739000016
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.10 (Each)
Carton
$50.94 (Per 500)
Standard Packaging
$203.78 (Per 2,000)
Stock Availability
Local Store
Find nearby stock
All Stores
193,000
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 193,000

Location search:

Distribution Centers

Location Stock Available
San Antonio RDC
57,500 View Store

A-L

Location Stock Available
Kenedy
1,000 View Store

* All prices subject to change.

Begin Live Chat