20000123 - 2" Shur-Lock Coupler

CIC

  • $26.29 (Each)
  • $26.29 (Each)

  • $262.90 (Per 10)
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
20000123
Manufacturer's Part Number
Description
2" Shur-Lock Coupler
Shur-Lock Ii Coupler, Under-Ground Electrical Application, Black, Female Connection Gender, 2 In Connection Size, 2 In (Trade Size);2.375 In (Outer Dia.) Dimensions, Made In Usa, Hdpe;PVC Conduit;Stainless Steel (Clamp) Material, Corrosion-Resistant Resistance, Excellent Pull Out Strength On Hdpe, PVC, FRP and Steel Special Features
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Couplrs, Splttrs, Switches, At Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
88850800011
Weight per unit
0.127 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.29 (Each)
Standard Packaging
$262.90 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
13
Resources
Images
 
 
20000123 - Small Image
 
20000123 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Pleasanton
13 View Store

* All prices subject to change.

Begin Live Chat