PRL2A3400X42A - PRL2A Interior 480Y/277V 3PH 4W 400A 42 Circuit Al

Eaton

  • $388.50 (Each)
  • $388.50 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRL2A3400X42A
Manufacturer
Eaton
Manufacturer's Part Number
PRL2A3400X42A
Description
PRL2A Interior 480Y/277V 3PH 4W 400A 42 Circuit Al
PRL2A Interior 480Y/277V 3PH 4W 400A 42 Circuit Al Bus
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Categories
Main Lug Interiors - Three Phase Main Lug Power Dis Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687010043 / 00786687010043
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$388.50 (Each)
Resources
Images
 
 
PRL2A3400X42A - Large Image
 
PRL2A3400X42A - Small Image
 
PRL2A3400X42A - Video
Attachments
 
 
PRL2A3400X42A - Specification Sheet
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
PRL2A INTERIOR 480Y/277V 3PH 4W 400A 42 CIRCUIT AL
Product Type
Eaton Pow-R-Stock PRL2A Panelboard
extra long description
ETN PRL2A3400X42A Eaton Pow-R-Stock
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
PRL2A INTERIOR 480Y/277V 3PH 4W 400A 42 CIRCUIT AL BUS
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
PRL2A3400X42A
GTIN
00786687010043
UPC
786687010043
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL2A Panelboard
Availability
Status
Inactive
Packaging
Weight per each
12