PRL1X3100X30C - PRL1X Interior 208Y/120 3P 4W 100A 30 CKT Cu Bus

Eaton

  • $446.40 (Each)
  • $446.40 (Each)

Availability: In Stock Locally
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
PRL1X3100X30C
Manufacturer
Eaton
Manufacturer's Part Number
PRL1X3100X30C
Description
PRL1X Interior 208Y/120 3P 4W 100A 30 CKT Cu Bus
Eaton PRL1X Interior 120/208 3P 4W 100A 30 CKT Cu Bus
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689363079 / 00786689363079
Weight per unit
102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$446.40 (Each)
Resources
Images
 
 
PRL1X3100X30C - Large Image
 
PRL1X3100X30C - Large Image
 
PRL1X3100X30C - Video
Brochures
 
 
PRL1X3100X30C - Brochure
Other Links
 
 
PRL1X3100X30C - Other
Attachments
 
 
PRL1X3100X30C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100A
Descriptions
Description
PRL1X INTERIOR 208Y/120 3P 4W 100A 30 CKT CU BUS
Product Type
PRL1X 208/120 3P4W 100A 30 CKT Cu
extra long description
ETN PRL1X3100X30C PRL1X 208/120 3P4
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
Eaton PRL1X INTERIOR 120/208 3P 4W 100A 30 CKT CU BUS
Additional Information
dimensions
43.7500 IN X 18.2500 IN X 6.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PRL1X3100X30C
GTIN
00786689363079
UPC
786689363079
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL1X Panelboard
Packaging
Weight per each
102
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRL1X3100X30C.
Jump To:

Similar Items

Similar items are close alternatives to PRL1X3100X30C, though they may not be 100% alike.

Interior, 100 A, 208Y/120 V, 45.72 CM Overall Height, 10.6680 CM Overall Width, ...
  • Our Part #: PRL1A3100X30C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRL1A3100X30C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($364.96) ·
PRL1A3100X30C - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$364.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat