LUGKIT100 - Main or Feed-Thru Lug Kit 100A 1 or 3PH

Eaton

  • $58.83 (Each)
  • $58.83 (Each)

In-Stock: 1 available locally (Kerrville, TX) (change location)
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
LUGKIT100
Manufacturer
Eaton
Manufacturer's Part Number
LUGKIT100
Description
Main or Feed-Thru Lug Kit 100A 1 or 3PH
Lug Kit, 100 A, 5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Power Distribution Panelboards - Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687009832 / 00786687009832
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.83 (Each)
Stock Availability
Kerrville
1 (Check another store)
San Antonio RDC
6
All Stores
332
Resources
Images
 
 
LUGKIT100 - Small Image
 
LUGKIT100 - Large Image
 
LUGKIT100 - Video
Specifications Sheets
 
 
LUGKIT100 - Specification Sheet
Attachments
 
 
LUGKIT100 - Specification Sheet
Brochures
 
 
LUGKIT100 - Brochure
Other Links
 
 
LUGKIT100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Descriptions
Product Type
Lug Kit
Long Description
Lug Kit, 100 A, 5 lb/EA
Short Description
Lug Kit, 100 A
Description
MAIN OR FEED-THRU LUG KIT 100A 1 OR 3PH
extra long description
ETN LUGKIT100 No description
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Special Features
PRL1X/2X - PRL1A/2A
Additional Information
accessory type
Lug Kit
media
Yes
dimensions
1.4700 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
LUGKIT100
Brand
EATON CUTLER-HAMMER
GTIN
00786687009832
UPC
786687009832
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight
5 lb/EA
Weight per each
5
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 332

Location search:
These alternate items can be purchased instead of LUGKIT100.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LUGKIT100.

Eaton Pow-R-Xpress Main or Feed-Thru Lug Kit 100 A, 1 or 3PH
  • Our Part #: LUGKIT100
  • Kerrville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LUGKIT100
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($58.83) ·
LUGKIT100 - Eaton Corp

Kerrville Availability: In Stock

Total Availability: In Stock

Book Price

$58.83

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat