EZT2060S - Ez Trim Surface Unvented For 20"W X 60"H Box Wem2

Eaton

  • $180.01 (Each)
  • $180.01 (Each)

In-Stock: 2 available locally (Sulphur, LA) (change location)
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
EZT2060S
Manufacturer
Eaton
Manufacturer's Part Number
42C2262G07
Description
Ez Trim Surface Unvented For 20"W X 60"H Box Wem2
Surface Trim, Steel (Panel Board) Material, 60 In Overall Length, 20 In Overall Width, 5.75 In Overall Height, 40 LB
Slang Terms

Suggest a New Term
Categories
Power Distribution Panelboards - Fronts & Trims Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782116934249 / 00782116934249
Weight per unit
41.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$180.01 (Each)
Stock Availability
Sulphur
2 (Check another store)
Alexandria
6
All Stores
501
Resources
Images
 
 
EZT2060S - Small Image
 
EZT2060S - Large Image
 
EZT2060S - Large Image
 
EZT2060S - Large Image
 
EZT2060S - Video
Attachments
 
 
EZT2060S - Specification Sheet
Brochures
 
 
EZT2060S - Brochure
Other Links
 
 
EZT2060S - Other
 
EZT2060S - Other
 
EZT2060S - Other
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
Steel (Panel Board)
Dimensions and Weight
Overall Length
60 in;1524 mm
Descriptions
Product Type
Surface Trim
Long Description
Surface Trim, Steel (Panel Board) Material, 60 in Overall Length, 20 in Overall Width, 5.75 in Overall Height, 40 lb
Short Description
Surface Trim, 60 in, Steel (Panel Board)
Special Features
WEM2 Keyed
Description
EZ TRIM SURFACE UNVENTED FOR 20"W X 60"H BOX WEM2
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
extra long description
ETN EZT2060S EZ TRIM,S,UNVENT 20WX6
Additional Information
Mounting Type
Surface Mount
for use with
Type PRL1a;PRL2a Panel Boards
Overall Width
20 in;508 mm
Overall Height
5.75 in;146.1 mm
Standards Met
UL Listed 50;NEMA Standard PB1;Federal Specifications;National Electrical Code
media
Yes
dimensions
60.0000 IN X 20.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
42C2262G07
GTIN
00782116934249
UPC
782116934249
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Accessory
Packaging
Weight
40 lb
Weight per each
41.8
Carton
1
Uses, Certifications, and Standards
Application
Industrial
standard
UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 501

Location search:
These alternate items can be purchased instead of EZT2060S.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EZT2060S.

Eaton Pow-R-Xpress Ez Trim Surface, Unvented For 20"W X 60"H Box WEM2 Keyed
  • Our Part #: EZT2060S
  • Sulphur Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EZT2060S
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($180.01) ·
EZT2060S - Eaton Corp

Sulphur Availability: In Stock

Total Availability: In Stock

Book Price

$180.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat