BKD3G300 - 300A Eaton MCB Kit, PDD3XG Convertible

Eaton

  • $1490.50 (Each)
  • $1,490.50 (Each)
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
BKD3G300
Manufacturer
Eaton
Manufacturer's Part Number
BKD3G300
Description
300A Eaton MCB Kit, PDD3XG Convertible
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDD3XG Convertible, 300a
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Main Breakers
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689362553 / 00786689362553
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,490.50 (Each)
Resources
Images
 
 
BKD3G300 - Small Image
 
BKD3G300 - Large Image
 
BKD3G300 - Video
Attachments
 
 
BKD3G300 - Specification Sheet
Brochures
 
 
BKD3G300 - Brochure
Other Links
 
 
BKD3G300 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
300 A
Phase
Single-phase, three-phase
Descriptions
Description
300A EATON MCB KIT, PDD3XG CONVERTIBLE
Product Type
Eaton PRX MCB Kit, PDD3XG Convert, 300a
extra long description
ETN BKD3G300 Eaton PRX MCB KIT, PD
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDD3XG CONVERTIBLE, 300A
Additional Information
media
Yes
dimensions
6.0000 IN X 4.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BKD3G300
GTIN
00786689362553
UPC
786689362553
Taxonomies, Classifications, and Categories
Category Description
MAIN BREAKERS
Type
Accessory
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat