BKD2F125 - Eaton MCB Kit, PDD2XF Universal, 125a

Eaton

  • $732.87 (Each)
  • $732.87 (Each)
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
BKD2F125
Manufacturer
Eaton
Manufacturer's Part Number
BKD2F125
Description
Eaton MCB Kit, PDD2XF Universal, 125a
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDD2XF Convertible, 125a
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689362669 / 00786689362669
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$732.87 (Each)
Resources
Images
 
 
BKD2F125 - Small Image
 
BKD2F125 - Large Image
 
BKD2F125 - Video
Attachments
 
 
BKD2F125 - Specification Sheet
Brochures
 
 
BKD2F125 - Brochure
Other Links
 
 
BKD2F125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
125 A
Phase
Single-phase, three-phase
Descriptions
Description
EATON MCB KIT, PDD2XF UNIVERSAL, 125A
Product Type
Eaton PRX MCB Kit, PDD2XF Convert, 125a
extra long description
ETN BKD2F125 Eaton PRX MCB KIT, PD
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDD2XF CONVERTIBLE, 125A
Additional Information
media
Yes
dimensions
6.0000 IN X 4.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BKD2F125
GTIN
00786689362669
UPC
786689362669
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
standard
UL 67,NEMA Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat