MB816B200BTSLVW - 8/16C 200A Oh/Ug Meter Socket

Eaton Cutler-Hammer

  • $517.01 (Each)
  • $517.01 (Each)

  • $12,925.25 (Per 25)
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
MB816B200BTSLVW
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
MB816B200BTS
Description
8/16C 200A Oh/Ug Meter Socket
Meter Breaker, 200 A, 5.5 In Overall Height, Surface Mount, 1 Phase, 15 In Overall Width, 36 In Overall Length, 16 Circuits, 4 Jaws, 120/240 V Ac, Top/Bottom Feed, 40.6199 LB/Ea
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/EAN/GTIN
782114858615 / 782114858615 / 00782114858615
Weight per unit
40.6199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$517.01 (Each)
Standard Packaging
$12,925.25 (Per 25)
Resources
Attachments
 
 
MB816B200BTSLVW - Specification Sheet
Images
 
 
MB816B200BTSLVW - Small Image
 
MB816B200BTSLVW - Large Image
 
MB816B200BTSLVW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Voltage Rating
120/240 V ac
interrupt rating
10 kA
Wire Size
6 AWG to 350 KCMIL (Ground)
Dimensions and Weight
Overall Length
36 in
Size
36 Inch Length x 15 Inch Width x 5.5 Inch Height
Descriptions
Product Type
Meter Breaker
Long Description
Meter Breaker, 200 A, 5.5 in Overall Height, Surface Mount, 1 Phase, 15 in Overall Width, 36 in Overall Length, 16 Circuits, 4 Jaws, 120/240 V ac, Top/Bottom Feed, 40.6199 lb/EA
Features
Eaton resi meter breaker, feed through lugs, All-in-ones, 200A, C, Aluminum, NEMA 3R, Bottom and top, #6-350 kcm10 kAIC, #6-350 kcmCSR2200, Surface mounting, 16, Four-jaw, 1, 8, Single-phase, Ringless,Used with BR breakers,120/240 Vac
Short Description
Meter Breaker, 200 A, Surface Mount, NEMA 3R, 1 PH, 120/240 VAC
Description
8/16C 200A OH/UG METER SOCKET
extra long description
RINGLESS TYPE; 36 INCH LENGTH X 15 INCH WIDTH X 5.5 INCH HEIGHT SIZE; 6 AWG TO 350 KCMIL (GROUND) WIRE SIZE; 120/240 VOLT VOLTAGE RATING; SURFACE MOUNT MOUNTING; NEMA 3R ENCLOSURE; 200 AMP CURRENT RATING; 1-PHASE CIRCUIT CONFIGURATION; OVERHEAD/UNDERGROUND SERVICE TYPE; (1) 5/16 INCH, (1) 1/2 INCH, (2) 1/2 INCH-3/4 INCH-1 INCH-1-1/4 INCH-1-1/2 INCH-2 INCH-2-1/2 INCH CONCENTRIC KNOCKOUT, 1 INCH-1-1/4 INCH-1-1/2 INCH-2 INCH-2-1/2 INCH CONCENTRIC KNOCKOUT (BOTTOM) KNOCKOUT(S); 4 JAW(S); NO BYPASS SWITCH; CSR2
Additional Information
APPLICABLE STANDARD AEIC-EEI-NEMA (MSJ-7)
Commodity Description
Residential Meter Socket Circuit Breaker Combinations
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Breaker
Overall Height
5.5 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Overall Width
15 in
Number of Circuits
16
feed type
Top/bottom
Standards Met
UL 414;UL E52977;AEIC-EEI-NEMA;UL 67
package quantity
1 CT;25 PK
Main Disconnect Type
CSR2200 10 Kiloamp Interrupt Rating Circuit Breaker
Knockouts
(1) 5/16 Inch, (1) 1/2 Inch, (2) 1/2 Inch-3/4 Inch-1 Inch-1-1/4 Inch-1-1/2 Inch-2 Inch-2-1/2 Inch Concentric Knockout, 1 Inch-1-1/4 Inch-1-1/2 Inch-2 Inch-2-1/2 Inch Concentric Knockout (Bottom)
Circuit Configuration
1-Phase
Number of Jaws
4
Bypass Switch Type
NO
Service Type
OVERHEAD/UNDERGROUND
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MB816B200BTS
GTIN
00782114858615
UPC
782114858615
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
RINGLESS
Packaging
Weight
40.6199 lb/EA
Weight per each
40.6199
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Non-EUSERC;EUSERC/West Coast;House panels;Commercial safety socket
Enclosure
NEMA 3R
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MB816B200BTSLVW.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MB816B200BTSLVW.

8/16C 200A Oh/Ug Meter Socket
  • Our Part #: MB816B200BTSLVW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MB816B200BTS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($517.01) ·
MB816B200BTSLVW - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$517.01

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to MB816B200BTSLVW, though they may not be 100% alike.

Meter Socket, 200 A, 32.38 In Overall Height, Surface Mount, 1 Phase, 14.44 In O...
  • Our Part #: MB816B200BTS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MB816B200BTS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($368.72) ·
MB816B200BTS - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$368.72

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat