STL131A120CH - 20A 13T Meter Socket With Prewired Test Switch

Eaton

  • $908.59 (Each)
  • $908.59 (Each)

In-Stock: 2 available locally (North Austin, TX) (change location)
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
STL131A120CH
Manufacturer
Eaton
Manufacturer's Part Number
STL131A120CH
Description
20A 13T Meter Socket With Prewired Test Switch
Eaton Meter Socket, Transformer Rated Socket, 20A, Under, Solid Top, 13-Jaw, Pre-Wired Test Switch, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685703404 / 00786685703404
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$908.59 (Each)
Stock Availability
North Austin
2 (Check another store)
Austin RDC
20
All Stores
26
Resources
Images
 
 
STL131A120CH - Small Image
 
STL131A120CH - Large Image
Attachments
 
 
STL131A120CH - Specification Sheet
Brochures
 
 
STL131A120CH - Brochure
Other Links
 
 
STL131A120CH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20
Voltage Rating
600 V
Descriptions
Description
20A 13T METER SOCKET WITH PREWIRED TEST SWITCH
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Product Type
20A, 13T Meter Socket W/ Prewired Test SW
extra long description
ETN STL131A120CH 20A,13T METER SOCK
Long Description
Eaton meter socket, Transformer rated socket, 20A, Under, Solid top, 13-jaw, Pre-wired test switch, 600 Vac
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
5.3000 IN X 12.6000 IN X 21.8000 IN
Manufacturer Information
Manufacturers Part Number
STL131A120CH
Brand
Eaton
GTIN
00786685703404
UPC
786685703404
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26