PSG30E12SP - PWR Supply 1PHASE 12VDC 30W Screw Term Plastic

Eaton

  • $186.74 (Each)
  • $186.74 (Each)

In-Stock: 10 available at other locations ( find a store with stock)
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
PSG30E12SP
Manufacturer
Eaton
Manufacturer's Part Number
PSG30E12SP
Description
PWR Supply 1PHASE 12VDC 30W Screw Term Plastic
Eaton PSG Power Supply, 30W, Single-Phase, 12 VDC Output Voltage, Plastic Enclosure, Heavy-Duty Screw Terminals
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Dc Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Power Supplies
UNSPSC
39121004 - Power supply units
UPC/GTIN
786685520926 / 00786685520926
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$186.74 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Other Links
 
 
PSG30E12SP - Other
 
PSG30E12SP - Other
 
PSG30E12SP - Other
 
PSG30E12SP - Other
Attachments
 
 
PSG30E12SP - Specification Sheet
Images
 
 
PSG30E12SP - Video
 
PSG30E12SP - Small Image
 
PSG30E12SP - Large Image
 
PSG30E12SP - Large Image
 
PSG30E12SP - Large Image
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
Plastic
Phase
Single-phase
Wattage
30W
Descriptions
Description
PWR SUPPLY 1PHASE 12VDC 30W SCREW TERM PLASTIC
Extra Long Description
ETN PSG30E12SP P.S. 1PH 12VDC 30W S
Features
The PSG line of general purpose power supplies is used in a wide variety of industrial control applications. Applications include communication networks, sensors, PLCs and many other electrical systems. Each model is equipped with the options of a rugged metal or plastic housing, heavy-duty screw or finger-safe terminals and a variety of protection features. The PSG line offers the flexibility of operating with a universal input voltage of 100–240 Vac. It also provides system protection and continuous oper
Long Description
Eaton PSG Power Supply, 30W, Single-phase, 12 Vdc output voltage, Plastic enclosure, Heavy-duty screw terminals
Product Type
P.S. 1PH 12VDC 30W Screw Term Plastic
Special Features
Varistor transient surge voltage, surge voltage protection against internal surge, safety class 1 with ground connection
Additional Information
Dimensions
100.6000 IN X 32.0000 IN X 110.0000 IN
Media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
PSG30E12SP
GTIN
00786685520926
UPC
786685520926
Taxonomies, Classifications, and Categories
Category Description
POWER SUPPLIES
Type
General purpose power supply
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
EN Listed,UL 508,cULus/UL 60950-1,IEC Rated,CSA Certified,cUL Certified,RoHS Compliant,CE Marked,German Safety
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pleasanton
3 View Store
Sulphur
1 View Store

* All prices subject to change.

Begin Live Chat