PSG240F24RM - PWR Supply Three-Phase 24 VDC 240W

Eaton

  • $643.29 (Each)
  • $643.29 (Each)

In-Stock: 12 available at other locations ( find a store with stock)
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
PSG240F24RM
Manufacturer
Eaton
Manufacturer's Part Number
PSG240F24RM
Description
PWR Supply Three-Phase 24 VDC 240W
Eaton Power Supply, Three-Phase, 24 VDC, 240W, IP20, Term Metal
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Dc Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Power Supplies
UNSPSC
39121004 - Power supply units
UPC/GTIN
786685683591 / 00786685683591
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$643.29 (Each)
Stock Availability
Denton
0 (Find nearest stock)
DFW RDC
2
All Stores
12
Resources
Other Links
 
 
PSG240F24RM - Other
 
PSG240F24RM - Other
 
PSG240F24RM - Other
 
PSG240F24RM - Other
 
PSG240F24RM - Other
Images
 
 
PSG240F24RM - Video
 
PSG240F24RM - Small Image
 
PSG240F24RM - Large Image
 
PSG240F24RM - Large Image
 
PSG240F24RM - Large Image
Attachments
 
 
PSG240F24RM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Three-phase
Wattage
240W
Descriptions
Description
PWR SUPPLY THREE-PHASE 24 VDC 240W
Extra Long Description
ETN PSG240F24RM Power Supply, Three
Features
The PSG line of general purpose power supplies is used in a wide variety of industrial control applications. Applications include communication networks, sensors, PLCs and many other electrical systems. Each model is equipped with the options of a rugged metal or plastic housing, heavy-duty screw or finger-safe terminals and a variety of protection features. The PSG line offers the flexibility of operating with a universal input voltage of 100–240 Vac. It also provides system protection and continuous oper
Long Description
Eaton Power Supply, Three-phase, 24 Vdc, 240W, IP20, Term metal
Product Type
Power Supply, Three-Phase, 24 VDC, 240W
Additional Information
Dimensions
4.6000 IN X 4.7600 IN X 2.7600 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PSG240F24RM
GTIN
00786685683591
UPC
786685683591
Taxonomies, Classifications, and Categories
Category Description
POWER SUPPLIES
Type
General purpose power supply
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater DFW RDC Area

Location Stock Available
Bridgeport
1 View Store
DFW RDC
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat