PDG6XFS04X - PD6, 6FT, Flex Shaft Hand

Eaton

  • $698.69 (Each)
  • $698.69 (Each)
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
PDG6XFS04X
Manufacturer
Eaton
Manufacturer's Part Number
PDG6XFS04X
Description
PD6, 6FT, Flex Shaft Hand
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, Handle Mechanism, Metal Handle, Power Defense, 4 FT., Nema 4/4X, Frame 6
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786689323448 / 00786689323448
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$698.69 (Each)
Resources
Images
 
 
PDG6XFS04X - Small Image
 
PDG6XFS04X - Large Image
 
PDG6XFS04X - Video
Attachments
 
 
PDG6XFS04X - Specification Sheet
Other Links
 
 
PDG6XFS04X - Other
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
PD6, 6FT, Flex Shaft Handle Mechanism
extra long description
ETN PDG6XFS04X PD6, 6ft, Flex Shaft
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory handle mechanism, Handle mechanism, Metal handle, Power Defense, 4 ft., NEMA 4/4X, Frame 6
Special Features
Metal handle
Description
PD6, 6FT, FLEX SHAFT HAND
Additional Information
media
Yes
dimensions
20.0000 IN X 20.0000 IN X 2.5000 IN
frame
6
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG6XFS04X
GTIN
00786689323448
UPC
786689323448
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat