PDG4XFS04X - PD4 (MTL HNDL, Nema 4/4X,

Eaton

  • $573.46 (Each)
  • $573.46 (Each)
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
PDG4XFS04X
Manufacturer
Eaton
Manufacturer's Part Number
PDG4XFS04X
Description
PD4 (MTL HNDL, Nema 4/4X,
Eaton Power Defense Molded Case Circuit Breaker Accessory Terminal, Handle Mechanism, Metal Handle, Power Defense, Frame J-K, Power Defense, 4 FT., Nema 4/4X, Frame 4
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786689337803 / 00786689337803
Weight per unit
9.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$573.46 (Each)
Resources
Images
 
 
PDG4XFS04X - Video
 
PDG4XFS04X - Small Image
 
PDG4XFS04X - Large Image
Attachments
 
 
PDG4XFS04X - Specification Sheet
Other Links
 
 
PDG4XFS04X - Other
 
PDG4XFS04X - Other
 
PDG4XFS04X - Other
 
PDG4XFS04X - Other
 
PDG4XFS04X - Other
 
PDG4XFS04X - Other
 
PDG4XFS04X - Other
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
PD4 (MTL HNDL, Nema 4/4X, 4 FT Cable)
extra long description
ETN PDG4XFS04X PD4 (Mtl Hndl, NEMA
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker accessory terminal, Handle mechanism, Metal handle, Power Defense, Frame J-K, Power Defense, 4 ft., NEMA 4/4X, Frame 4
Special Features
Metal handle
Description
PD4 (MTL HNDL, NEMA 4/4X,
Additional Information
frame
4
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG4XFS04X
GTIN
00786689337803
UPC
786689337803
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
9.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat