MST02 - MS T02 MTR Sent A

Eaton

  • $309.22 (Each)
  • $309.22 (Each)

Availability: Currently Out Of Stock
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
MST02
Manufacturer
Eaton
Manufacturer's Part Number
MST02
Description
MS T02 MTR Sent A
Eaton Nema Starter, Space SVG Reversing Starter, 1NO Contacts, 208V Coil, Nema Size 0, 0.35-1.65 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters Mark as Incorrect
Suggest a New Category
Classification
Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678201269 / 00786678201269
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$309.22 (Each)
Resources
Images
 
 
MST02 - Small Image
 
MST02 - Large Image
 
MST02 - Large Image
 
MST02 - Large Image
Attachments
 
 
MST02 - Specification Sheet
Other Links
 
 
MST02 - Other
 
MST02 - Other
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
120/240 Vac/dc at 1 hp, 32 Vdc at 0.25 hp
Poles
2
Dimensions and Weight
Width
1.77
Depth
5.5
Height
6.3
Size
NEMA size 0
Descriptions
Description
MS T02 MTR SENT A
Product Type
Open 2P MS Starter
extra long description
ETN MST02 OPEN 2P MS STARTER
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors.
Long Description
Eaton NEMA starter, Space SVG reversing starter, 1NO contacts, 208V Coil, Nema Size 0, 0.35-1.65 A
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MST02
GTIN
00786678201269
UPC
786678201269
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MST02.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MST02.

Eaton Nema Starter, Space SVG Reversing Starter, 1NO Contacts, 208V Coil, Nema S...
  • Our Part #: MST02
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MST02
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($309.22) ·
MST02 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$309.22

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to MST02 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RL21U Eaton Crouse-Hinds n/a
9101H73 Eaton n/a
B230AN Eaton 00782114155059
MST02 Eaton 00786678201269
4003T02 FEDERAL PACIFIC n/a
CR101H GENERAL ELECTRIC 00783166267684
1H393 WW GRAINGER n/a
5X270 WW GRAINGER n/a
600TOX5 Rockwell Automation n/a
2510AO2 Schneider Electric n/a
2510FO2 Schneider Electric 00785901554158
C10T2 Schneider Electric n/a
6002RL21U Osram Sylvania n/a
MST02 Westinghouse n/a

* All prices subject to change.

Begin Live Chat