MBEB200BTS - MTR-BRKR Euserc BR 200A MB W/O Dist BTM/Top Feed, S

Eaton

  • $980.75 (Each)
  • $980.75 (Each)
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
MBEB200BTS
Manufacturer
Eaton
Manufacturer's Part Number
MBEB200BTS
Description
MTR-BRKR Euserc BR 200A MB W/O Dist BTM/Top Feed, S
Eaton Meter Breaker Euserc Type BR , CSR2200 Main Breaker, 200A, Single-Phase, 120/240V, Ring, 10 Kaic, Surface Mounting, Box Size A, Aluminum Bus, Overhead/Underground Feed, Four-Jaws, 1 Socket, #6-250 Kcmil Line, #6-250 Kcmil Ground
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114849279 / 00782114849279
Weight per unit
37.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$980.75 (Each)
Resources
Images
 
 
MBEB200BTS - Small Image
 
MBEB200BTS - Large Image
 
MBEB200BTS - Large Image
 
MBEB200BTS - Large Image
 
MBEB200BTS - Large Image
Attachments
 
 
MBEB200BTS - Specification Sheet
Brochures
 
 
MBEB200BTS - Brochure
Other Links
 
 
MBEB200BTS - Other
 
MBEB200BTS - Other
 
MBEB200BTS - Other
 
MBEB200BTS - Other
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
120/240 V
amperage rating
200 A
Phase
Single-phase
Descriptions
Description
MTR-BRKR EUSERC BR 200A MB W/O DIST BTM/TOP FEED,S
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Product Type
MTR-BRKR, Euserc, BR, 200A MB, BTM/Top, Surf
extra long description
ETN MBEB200BTS Mtr-Brkr,Euserc,BR,2
Long Description
Eaton Meter Breaker EUSERC Type BR , CSR2200 main breaker, 200A, Single-phase, 120/240V, Ring, 10 kAIC, Surface mounting, Box size A, Aluminum bus, Overhead/underground feed, Four-jaws, 1 socket, #6-250 kcmil line, #6-250 kcmil ground
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
5.3800 IN X 14.4400 IN X 28.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MBEB200BTS
GTIN
00782114849279
UPC
782114849279
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter Breaker EUSERC
Packaging
Weight per each
37.75
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MBEB200BTS.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MBEB200BTS.

Eaton Meter Breaker Euserc Type BR , CSR2200 Main Breaker, 200A, Single-Phase, 1...
  • Our Part #: MBEB200BTS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MBEB200BTS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($980.75) ·
MBEB200BTS - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$980.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat