M22LYW - Ind LGHT Yel 12-30VAC/DC

Eaton

  • $61.22 (Each)
  • $61.22 (Each)

In-Stock: 13 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22LYW
Manufacturer
Eaton
Manufacturer's Part Number
M22-L-Y-W
Description
Ind LGHT Yel 12-30VAC/DC
Eaton M22 Modular Pushbutton, Complete Indicating Light, Flush, IP67, IP69K, Nema 4X, 13, Illuminated, Yellow, White, 100, 000 Hours Of Operation, 12-30 Vac/DC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Pilot Light Complete Assemblies
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
786685278674 / 00786685278674
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.22 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
13
Resources
Images
 
 
M22LYW - Small Image
 
M22LYW - Large Image
 
M22LYW - Large Image
 
M22LYW - Large Image
 
M22LYW - Large Image
Other Links
 
 
M22LYW - Other
 
M22LYW - Other
 
M22LYW - Other
 
M22LYW - Other
Attachments
 
 
M22LYW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12-30 Vac/dc
Material, Color, and Finish
Lens Color
Yellow
Descriptions
Description
IND LGHT YEL 12-30VAC/DC
Extra Long Description
ETN M22-L-Y-W IND LGHT YEL 12-30VAC
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 modular pushbutton, Complete Indicating Light, Flush, IP67, IP69K, NEMA 4X, 13, Illuminated, Yellow, White, 100, 000 Hours of operation, 12-30 Vac/dc
Product Type
Ind LGHT Yel 12-30VAC/DC
Additional Information
Dimensions
2.0000 IN X 2.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-L-Y-W
GTIN
00786685278674
UPC
786685278674
Taxonomies, Classifications, and Categories
Type
Modular pushbutton
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
CCC Marked,CSA Certified,Lloyd's Register Certified,CE Marked,Bureau Veritas,GoST-R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
10 View Store
Nashville RDC
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat