ECC225S - Circuit BRKR Enclosure Indoor Surface Mount

Eaton

  • $321.82 (Each)
  • $321.82 (Each)

In-Stock: 1 available locally (McKinney, TX) (change location)
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
ECC225S
Manufacturer
Eaton
Manufacturer's Part Number
ECC225S
Description
Circuit BRKR Enclosure Indoor Surface Mount
Eaton Type CH Style 3/4 In Loadcenter and Breaker Accessories, Circuit Breaker Unit Enclosure, 225 A, 10 Kaic, 225 V, CH, Determined By Circuit Breaker Installed, CCV, CC Circuit Breakers, Nema 1, Standard T
Slang Terms

Suggest a New Term
Categories
Circuit Breaker Enclosures - 2 Pole Circuit Breaker Enclosu Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782114225202 / 00782114225202
Weight per unit
13.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$321.82 (Each)
Stock Availability
McKinney
1 (Check another store)
DFW RDC
0
All Stores
37
Resources
Images
 
 
ECC225S - Small Image
 
ECC225S - Large Image
 
ECC225S - Large Image
 
ECC225S - Large Image
 
ECC225S - Large Image
 
ECC225S - Large Image
 
ECC225S - Large Image
 
ECC225S - Video
Attachments
 
 
ECC225S - Specification Sheet
Brochures
 
 
ECC225S - Brochure
Other Links
 
 
ECC225S - Other
 
ECC225S - Other
 
ECC225S - Other
 
ECC225S - Other
 
ECC225S - Other
 
ECC225S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
225V
Descriptions
Description
CIRCUIT BRKR ENCLOSURE INDOOR SURFACE MOUNT
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Product Type
Enclosure, Indoor Surface Mount
extra long description
ETN ECC225S Enclosure, Indoor Surfa
Long Description
Eaton Type CH Style 3/4 in Loadcenter and Breaker Accessories,Circuit breaker unit enclosure,225 A,10 kAIC,225 V,CH,Determined by circuit breaker installed,CCV,CC Circuit breakers,NEMA 1,Standard T
Additional Information
media
Yes
dimensions
24.5000 IN X 9.0000 IN X 5.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECC225S
GTIN
00782114225202
UPC
782114225202
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Accessory
Packaging
Weight per each
13.7
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat