E59M12A105A01A1 - 12MM Iprox Clone, Ac, SH 5M

Eaton

  • $427.89 (Each)
  • $427.89 (Each)

In-Stock: 3 available at other locations ( find a store with stock)
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
E59M12A105A01A1
Manufacturer
Eaton
Manufacturer's Part Number
E59-M12A105A01-A1
Description
12MM Iprox Clone, Ac, SH 5M
Eaton Iprox Sensor, E59, Straight, 12 MM, Shielded, 360° Viewable Led, Dual Key Micro, 2-Wire, 200 Ma At 20-132 V, 3 Pin, <LT/>1% Sensing Range, 2-Wire Ac, No, 20-132V
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Inductive Proximity Sensor
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782116183043 / 00782116183043
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$427.89 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
E59M12A105A01A1 - Small Image
 
E59M12A105A01A1 - Large Image
 
E59M12A105A01A1 - Video
Attachments
 
 
E59M12A105A01A1 - Specification Sheet
Other Links
 
 
E59M12A105A01A1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Dual key micro
Dimensions and Weight
Depth
0.4724
Descriptions
Description
12MM IPROX CLONE,AC,SH 5M
Extra Long Description
ETN E59-M12A105A01-A1 12MM IPROX CL
Features
These unique, adaptable, field-programmable sensors utilize exclusive SmartSense technology—featuring an embedded microprocessor—to perform special sensing functions at extended ranges. These capabilities include programmable attributes, such as sensing range, output types, contact types, response time and noise immunity. No other sensor on the market offers such extensive programmability.
Long Description
Eaton iProx Sensor, E59, Straight, 12 mm, Shielded, 360° viewable LED, Dual key micro, 2-wire, 200 mA at 20-132 V, 3 pin, <lt/>1% sensing range, 2-wire AC, NO, 20-132V
Product Type
12MM Iprox Clone, Ac, SH 5MM SN, No Micro
Additional Information
Accuracy
< 1% sensing range
Dimensions
3.0500 IN X 0.4700 IN X 0.4700 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E59-M12A105A01-A1
GTIN
00782116183043
UPC
782116183043
Taxonomies, Classifications, and Categories
Type
Programmable inductive proximity sensor
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
Environmental Conditions
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat