DS150H1 - 1.5" Type 3R Plate Type Hub For DG DH DT Through 1

Eaton

  • $26.05 (Each)
  • $26.05 (Each)

  • $260.50 (Per 10)

In-Stock: 4 available locally (McKinney, TX) (change location)
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
DS150H1
Manufacturer
Eaton
Manufacturer's Part Number
DS150H1
Description
1.5" Type 3R Plate Type Hub For DG DH DT Through 1
Rainproof Plate Hub, 2.75 In Overall Length, 3 In Overall Width, 1.25 In Overall Height, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113109947 / 00782113109947
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.05 (Each)
Standard Packaging
$260.50 (Per 10)
Stock Availability
McKinney
4 (Check another store)
DFW RDC
30
All Stores
1,153
Resources
Images
 
 
DS150H1 - Small Image
 
DS150H1 - Large Image
 
DS150H1 - Large Image
 
DS150H1 - Video
Specifications Sheets
 
 
DS150H1 - Specification Sheet
Attachments
 
 
DS150H1 - Specification Sheet
Brochures
 
 
DS150H1 - Brochure
Other Links
 
 
DS150H1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
2.75 in
Size
3/4 in
Descriptions
Product Type
Rainproof Plate Hub
Long Description
Rainproof Plate Hub, 2.75 in Overall Length, 3 in Overall Width, 1.25 in Overall Height, 0.2 lb
Short Description
1-1/4" Rainproof Plate Hub
extra long description
ETN DS150H1 1.5" N3R Plate Hub DG,
Description
1.5" TYPE 3R PLATE TYPE HUB FOR DG DH DT THROUGH 1
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Special Features
Suitable for non-metallic enclosures
Additional Information
media
Yes
accessory type
Rainproof Plate Hub
for use with
MLO and MCB Loadcenters and CB Enclosures;CH8B150RF;CH8B200RF;General Duty;Heavy Duty;Double Throw Safety Switches Through 100A. for Use with RGDN and RFDN
Overall Width
3 in
Overall Height
1.25 in
package quantity
10 PK;1 CT
Made in USA
yes
dimensions
2.7500 IN X 3.0000 IN X 1.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DS150H1
GTIN
00782113109947
UPC
782113109947
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
Accessory
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Power Distribution
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,153

Location search:
These alternate items can be purchased instead of DS150H1.
Jump To:

Cross Referenced

These items are similar to DS150H1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DS150H1 Eaton 00782113109947
DS150H2 Eaton 00782114987872
TC150 GENERAL ELECTRIC 00783164000450
ECHR150 Siemens 00783643456594
ECHS150 Siemens 00783643455115
B150 Capital Tristate 00785901459453

* All prices subject to change.

Begin Live Chat