DPF222R - 60A/2P Air Conditioning Fusible Disconnect 240V Ne

Eaton

  • $65.02 (Each)
  • $65.02 (Each)

  • $650.20 (Per 10)

In-Stock: 11 available locally (Moore, OK) ( change location)
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
DPF222R
Manufacturer
Eaton
Manufacturer's Part Number
DPF222R
Description
60A/2P Air Conditioning Fusible Disconnect 240V Ne
Air Conditioning Disconnect, Galvanized Steel (Enclosure) Material, Gray, 5.4 In Overall Length, 3.15 In Overall Width, 8.7 In Overall Height, 27 LB
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
A/C Disconnects
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114166932 / 00782114166932
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.02 (Each)
Standard Packaging
$650.20 (Per 10)
Stock Availability
Moore
11 (Check another store)
Oklahoma City
16
All Stores
768
Resources
Images
 
 
DPF222R - Small Image
 
DPF222R - Large Image
 
DPF222R - Large Image
 
DPF222R - Large Image
 
DPF222R - Large Image
 
DPF222R - Large Image
Specifications Sheets
 
 
DPF222R - Specification Sheet
Attachments
 
 
DPF222R - Specification Sheet
Brochures
 
 
DPF222R - Brochure
Tech Bulletins
 
 
DPF222R - Tech Bulletin
Other Links
 
 
DPF222R - Other
 
DPF222R - Other
 
DPF222R - Other
 
DPF222R - Other
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
Galvanized Steel (Enclosure)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
5.4 in
Width
3.15
Depth
5.4
Height
8.7
Descriptions
Long Description
Air Conditioning Disconnect, Galvanized Steel (Enclosure) Material, Gray, 5.4 in Overall Length, 3.15 in Overall Width, 8.7 in Overall Height, 27 lb
Short Description
Air Conditioning Disconnect, Galvanized Steel (Enclosure), Gray, 60A, 240V, Fusible
Description
60A/2P AIR CONDITIONING FUSIBLE DISCONNECT 240V NE
Product Type
Air Conditioning Disconnect
Features
Eaton offers the industry’s most complete line of ACDs. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all application. An Air Conditioning Disconnect (ACD) provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit.
extra long description
ETN DPF222R AIR CONDITIONING FUSIBL
Additional Information
accessory type
Air Conditioning Disconnect
Overall Width
3.15 in
Overall Height
8.7 in
Standards Met
UL Listed;CSA Certified
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DPF222R
GTIN
00782114166932
UPC
782114166932
Taxonomies, Classifications, and Categories
Category Description
A/C DISCONNECTS
Type
Air conditioning disconnect
Packaging
Weight
27 lb
Weight per each
2.9
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Power Distribution
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DPF222R.
Jump To:

Cross Referenced

These items are similar to DPF222R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DPF222R Eaton 00782114166932
DPF222RP Eaton 00782114103227
TF60R GENERAL ELECTRIC 00783164209877
1H244 WW GRAINGER n/a
WFS2060 ITE n/a
FP222R Schneider Electric 00785901301165
WF2060 Siemens 00783643362161

* All prices subject to change.

Begin Live Chat