DH366NRK - 600A/3P HD Fusible Safety Switch 600V W/Neut Nema

Eaton

  • $7043.53 (Each)
  • $7,043.53 (Each)
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
DH366NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH366NRK
Description
600A/3P HD Fusible Safety Switch 600V W/Neut Nema
Eaton Heavy Duty Single-Throw Fused Safety Switch, 600 A, Nema 3R, Painted Galvanized Steel, Class H, Neutral, Three-Pole, Four-Wire, 600 V, Max HP: 200, 400, 500 HP (3PH @240, 480, 600 V), (1)#2-(1)600 Kcmil; and (1)#1/0-(1)750 Kcmil Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113207605 / 00782113207605
Weight per unit
153 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7,043.53 (Each)
Resources
Other Links
 
 
DH366NRK - Other
 
DH366NRK - Other
 
DH366NRK - Other
 
DH366NRK - Other
 
DH366NRK - Other
Brochures
 
 
DH366NRK - Brochure
Attachments
 
 
DH366NRK - Specification Sheet
Images
 
 
DH366NRK - Large Image
 
DH366NRK - Large Image
 
DH366NRK - Large Image
 
DH366NRK - Large Image
 
DH366NRK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
600
Voltage Rating
600 V
Material
Galvanized Steel
Dimensions and Weight
Height
12
Width
27.5
Depth
58
Descriptions
Description
600A/3P HD FUSIBLE SAFETY SWITCH 600V W/NEUT NEMA
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Product Type
600A/3P HD FSBL Sfty SW 600V W/Neut N3R
extra long description
ETN DH366NRK 600A/3P HD FSBL Sfty S
Long Description
Eaton Heavy duty single-throw fused safety switch, 600 A, NEMA 3R, Painted galvanized steel, Class H, Neutral, Three-pole, Four-wire, 600 V, Max Hp: 200, 400, 500 hp (3PH @240,480,600 V), (1)#2-(1)600 kcmil; and (1)#1/0-(1)750 kcmil Al
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH366NRK
GTIN
00782113207605
UPC
782113207605
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight per each
153
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH366NRK.
Jump To:

Cross Referenced

These items are similar to DH366NRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DH366NR Eaton n/a
DH366NRK Eaton 00782113207605
2CR25 WW GRAINGER n/a
HF366NR ITE n/a
H366NR Schneider Electric 00785901195825
HF366N Siemens 00783643151130
RHF466N Westinghouse n/a

* All prices subject to change.

Begin Live Chat