DH364NGK - 200A/3P HD Fusible Safety Switch 600V W/Neut Nema1

Eaton

  • $1590.24 (Each)
  • $1,590.24 (Each)
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
DH364NGK
Manufacturer
Eaton
Manufacturer's Part Number
DH364NGK
Description
200A/3P HD Fusible Safety Switch 600V W/Neut Nema1
Eaton Heavy Duty Single-Throw Fused Safety Switch, 200 A, Nema 1, Painted Steel, Class H, Fusible With Neutral, Three-Pole, Four-Wire, 600 V, Max HP: 50, 50/ 125, 150 HP (1/3PH @480, 600 V), #6-250 Kcmil Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206820 / 00782113206820
Weight per unit
43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,590.24 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
40
Resources
Other Links
 
 
DH364NGK - Other
 
DH364NGK - Other
 
DH364NGK - Other
 
DH364NGK - Other
 
DH364NGK - Other
Brochures
 
 
DH364NGK - Brochure
Images
 
 
DH364NGK - Small Image
 
DH364NGK - Large Image
 
DH364NGK - Large Image
 
DH364NGK - Large Image
 
DH364NGK - Large Image
 
DH364NGK - Video
Attachments
 
 
DH364NGK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DH364NGK.
Jump To:

Cross Referenced

These items are similar to DH364NGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DH364NG Eaton n/a
DH364NGK Eaton 00782113206820
1H365 WW GRAINGER n/a
HF364N ITE n/a
H364N Schneider Electric 00785901482338
HF464N Westinghouse n/a

* All prices subject to change.

Begin Live Chat