DH362URK - 60A/3P HD NF Safety Switch 600V Nema 3R

Eaton

  • $635.56 (Each)
  • $635.56 (Each)

In-Stock: 3 available locally (Mesa, AZ) (change location)
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
DH362URK
Manufacturer
Eaton
Manufacturer's Part Number
DH362URK
Description
60A/3P HD NF Safety Switch 600V Nema 3R
Safety Switch, 60 A, 600 V Ac, 3 Poles, 1/3 Phases, 3 Wires, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 8.13 In Overall Length, 10 In Overall Width, 15.88 In Overall Height, 16 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206028 / 00782113206028
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$635.56 (Each)
Stock Availability
Mesa
3 (Check another store)
Phoenix
10
All Stores
487
Resources
Images
 
 
DH362URK - Small Image
 
DH362URK - Large Image
 
DH362URK - Large Image
 
DH362URK - Video
Specifications Sheets
 
 
DH362URK - Specification Sheet
Attachments
 
 
DH362URK - Specification Sheet
Brochures
 
 
DH362URK - Brochure
Other Links
 
 
DH362URK - Other
 
DH362URK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
600 V ac;240 V
Number of Wires
3
Material
Painted Galvanized Steel (Enclosure)
Number of Phases
1;3
Poles
3
amperage rating
60
Dimensions and Weight
Overall Length
8.13 in;206.5 mm
Depth
10
Height
15.88
Width
8.13
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 60 A, 600 V ac, 3 Poles, 1/3 Phases, 3 Wires, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 8.13 in Overall Length, 10 in Overall Width, 15.88 in Overall Height, 16 lb
Features
Eaton’s Heavy Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4, and 4X. Switches are 100% load-break and 100% load-make rated and are suitable for service entrance use. Available from 30A to 1200A.
Short Description
Safety Switch, 60 A, 600 VAC;240 V
Special Features
Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make;Quick-Break Rotary Blade K-Switch Mechanism
Description
60A/3P HD NF SAFETY SWITCH 600V NEMA 3R
extra long description
ETN DH362URK 60A/3P HD NF Sfty Sw 6
Additional Information
Enclosure Type
Nema 3R
Fusible/Non Fusible
Non Fusible
Overall Width
10 in;254 mm
Overall Height
15.88 in;403.4 mm
Standards Met
UL98 Listed;UL 50 Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH362URK
GTIN
00782113206028
UPC
782113206028
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight
16 lb;7.264 kg
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
3R
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 487

Location search:

Greater Phoenix Area

Location Stock Available
Mesa
3 View Store
Phoenix
10 View Store
These alternate items can be purchased instead of DH362URK.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of DH362URK.

Eaton Heavy Duty Single-Throw Non-Fused Safety Switch, 60 A, 3P HD, Non Fusible ...
  • Our Part #: DH362URK
  • Mesa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: DH362URKORG
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($635.56) ·
DH362URK - Eaton Corp

Mesa Availability: In Stock

Total Availability: In Stock

Book Price

$635.56

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DH362URK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HU362AW Eaton Crouse-Hinds n/a
DH362URK Eaton 00782113206028
GTHN3362R GENERAL ELECTRIC n/a
THN2262RDC GENERAL ELECTRIC 00783164082265
THN3362R GENERAL ELECTRIC 00783164011319
THN3362RH GENERAL ELECTRIC n/a
1H378 WW GRAINGER n/a
HNF362R ITE n/a
HU362RB Schneider Electric 00785901505617
HNF262R Siemens 00783643174078
HNF362R Siemens 00783643151741
NFR352 Siemens n/a
RHUN362 Westinghouse n/a

* All prices subject to change.

Begin Live Chat