DH362FRK - 60A/3P HD Fusible Safety Switch 600V Nema 3R

Eaton

  • $766.28 (Each)
  • $766.28 (Each)

In-Stock: 2 available locally (Duncan, OK) (change location)
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
DH362FRK
Manufacturer
Eaton
Manufacturer's Part Number
DH362FRK
Description
60A/3P HD Fusible Safety Switch 600V Nema 3R
Safety Switch, 60 A, 480 to 600 V Ac;250 V DC, 2 Poles, 2 Wires, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 8.13 In Overall Length, 10 In Overall Width, 15.88 In Overall Height, Fusible, 20 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205991 / 00782113205991
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$766.28 (Each)
Stock Availability
Duncan
2 (Check another store)
Oklahoma City
4
All Stores
470
Resources
Images
 
 
DH362FRK - Small Image
 
DH362FRK - Large Image
 
DH362FRK - Large Image
 
DH362FRK - Video
Specifications Sheets
 
 
DH362FRK - Specification Sheet
Attachments
 
 
DH362FRK - Specification Sheet
Brochures
 
 
DH362FRK - Brochure
Tech Bulletins
 
 
DH362FRK - Tech Bulletin
Other Links
 
 
DH362FRK - Other
 
DH362FRK - Other
 
DH362FRK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
480 to 600 V ac;250 V dc
Number of Wires
2
Material
Painted Galvanized Steel (Enclosure)
amperage rating
60
Poles
3
Dimensions and Weight
Overall Length
8.13 in;206.5 mm
Depth
16.5
Height
8.5
Width
9.5
Descriptions
Product Type
Safety Switch
extra long description
ETN DH362FRK 60A/3P HD FUSIBLE Sfty
Long Description
Safety Switch, 60 A, 480 to 600 V ac;250 V dc, 2 Poles, 2 Wires, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 8.13 in Overall Length, 10 in Overall Width, 15.88 in Overall Height, Fusible, 20 lb
Features
Eaton’s Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide over current protection by means of field-installed fuses. Switches are 100% load break and 100% load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 amperes. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.
Short Description
Safety Switch, 60 A, 2 Wires
Special Features
Fusible Without Neutral;Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make, Quick-Break Rotary Blade K-Switch Mechanism
Description
60A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 3R
Additional Information
Fuse Type
Class H Fuse
Enclosure Type
Nema 3R
Overall Width
10 in;254 mm
Overall Height
15.88 in;403.4 mm
Fusible/Non Fusible
Fusible
Standards Met
UL98 Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH362FRK
GTIN
00782113205991
UPC
782113205991
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight
20 lb;9.08 kg
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
3R
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 470

Location search:
These alternate items can be purchased instead of DH362FRK.
Jump To:

Cross Referenced

These items are similar to DH362FRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH362AW Eaton Crouse-Hinds n/a
DH362FRK Eaton 00782113205991
GTH3362R GENERAL ELECTRIC n/a
TH2262RDC GENERAL ELECTRIC 00783164082203
TH3362R GENERAL ELECTRIC 00783164009101
1H355 WW GRAINGER n/a
FR352 ITE n/a
HF362R ITE n/a
H362RB Schneider Electric 00785901482185
FR352 Siemens n/a
HF262R Siemens 00783643173927
HF362R Siemens 00783643151291
RHFN362 Westinghouse n/a

* All prices subject to change.

Begin Live Chat