DH361UWK - 30A/3P HD NF Safety Switch 600V Nema 4X SS

Eaton

  • $2483.09 (Each)
  • $2,483.09 (Each)
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
DH361UWK
Manufacturer
Eaton
Manufacturer's Part Number
DH361UWK
Description
30A/3P HD NF Safety Switch 600V Nema 4X SS
Eaton Heavy Duty Single-Throw Non-Fused Safety Switch, Single-Throw, 30 A, Nema 4X, Stainless Steel, Non-Fusible, 3-Pole, Three-Wire, 7.5 At 480 Vac TD 1 PH, 10 At 600 Vac TD 1 PH, 10 At 240 Vac TD 3 PH, 20 At 480 Vac TD 3 PH
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205724 / 00782113205724
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,483.09 (Each)
Resources
Other Links
 
 
DH361UWK - Other
 
DH361UWK - Other
Brochures
 
 
DH361UWK - Brochure
Attachments
 
 
DH361UWK - Specification Sheet
Images
 
 
DH361UWK - Large Image
 
DH361UWK - Small Image
 
DH361UWK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
30
Voltage Rating
600 V
Material
Stainless Steel
Dimensions and Weight
Depth
10.22
Height
14.14
Width
8.76
Descriptions
Features
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re Ideal for applications where reliable performance, safety, and service continuity are critical.
Description
30A/3P HD NF SAFETY SWITCH 600V NEMA 4X SS
Product Type
30A/3P HD NF Sfty SW 600V N4X SS
extra long description
ETN DH361UWK 30A/3P HD NF Sfty Sw 6
Long Description
Eaton heavy duty single-throw non-fused safety switch, Single-throw, 30 A, NEMA 4X, Stainless steel, Non-Fusible, 3-pole, Three-wire, 7.5 at 480 Vac TD 1 Ph, 10 at 600 Vac TD 1 Ph, 10 at 240 Vac TD 3 Ph, 20 at 480 Vac TD 3 Ph
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH361UWK
GTIN
00782113205724
UPC
782113205724
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DH361UWK.
Jump To:

Cross Referenced

These items are similar to DH361UWK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DH361UWK Eaton 00782113205724
THN2261MSSDC GENERAL ELECTRIC n/a
THN2261SSDC GENERAL ELECTRIC 00783164089585
THN3361MSS GENERAL ELECTRIC 00783164102307
1H374 WW GRAINGER n/a
1494GBF3N98412414 Rockwell Automation n/a
194ECA20E Rockwell Automation n/a
OT25F3 Rockwell Automation n/a
HU361DS Schneider Electric 00785901023630
HNF261S Siemens 00783643174092
HNF361S Siemens 00783643152069
NF351MSS Siemens n/a
NF351MW Siemens n/a
NF351SS Siemens n/a

* All prices subject to change.

Begin Live Chat